Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 4FZZ1 Extension Cord Y Adapter 20a 10/3ga 3 Feet | AD7RFZ

POWER FIRST 4FZZ1 Extension Cord Y Adapter 20a 10/3ga 3 Feet

Item: AD7RFZ Model: 4FZZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Cord Y Adapter
ColorYellow
Connector TypeL5-20
Cord Length3 ft.
Gauge10 AWG
Gauge - Ext. Cords And Outlet Strips10 AWG
Jacket ColorPVC , Yellow
Max. Amps20A
Nema Receptacle ConfigurationNEMA L5-20R
Number Of Conductors3
Number Of Outlets2
Plug ConfigurationL5-30P
Temp. Range-58°F to +194°F
Voltage125V
Wire Size10 AWG
Jacket MaterialPVC
StandardsUL/CUL

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)5.08
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544429000
Country of OriginID

Product Variants

ProductModelPlug ConfigurationConnector TypeVoltageWire SizeJacket ColorGaugeNumber Of OutletsCord LengthPrice
POWER FIRST 4FZZ2 Extension Cord Y Adapter 20a 10/3ga 3 Feet | AD7RGA 4FZZ2L5-30P5-20125V10 AWGYellow10 ga.23 ft.€36.09
POWER FIRST 4FZZ3 Extension Cord Y Adapter (2) L5-20r | AD7RGB 4FZZ3L14-20PL5-20125/250V12 AWGYellow12 AWG23 ft.€46.32
POWER FIRST 4FZZ4 Extension Cord Y Adapter (2) 5-20r | AD7RGC 4FZZ4L14-20P5-20125/250V-Yellow12 AWG23 ft.€43.19
POWER FIRST 4FZZ5 Extension Cord Y Adapter (2) L5-20r | AD7RGD 4FZZ5L14-30PL5-20125/250V10 AWGYellow10 AWG23 ft.€46.08
POWER FIRST 4FZZ6 Extension Cord Y Adapter (2) 5-20r | AD7RGE 4FZZ6L14-30P5-20125/250V10 AWGYellow10 AWG23 ft.€86.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 4FZZ1 Extension Cord Y Adapter 20a 10/3ga 3 Feet
€45.96 /unit