Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 36J173 Heavy Duty Cable Tie 27.5 Inch Length - Pack Of 50 | AC6UUC

POWER FIRST 36J173 Heavy Duty Cable Tie 27.5 Inch Length - Pack Of 50

Item: AC6UUC Model: 36J173
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Cable Tie
Actual Length27 1/2"
Basic MaterialNylon
Cable Tie PropertiesFlame Retardant, Halogen-Free, Plenum Rated
Cable Tie StyleStandard
ColorNatural
Color - Cable TieNatural
DesignStandard
Design - Cable TieStandard
DutyHeavy Duty
Flame RetardantYes
Indoor/outdoorIndoor
Length27 1/2"
Max. Bundle Dia.8" , 8.07"
Metal DetectableNo
Nominal Length27 1/2"
Number Of Straps1
Outdoor UseNo
Plenum RatedYes
Temp. Range-40°F to +185°F
Tensile Strength120 lbs.
Tensile Strength - Cable Tie120 lbs.
Tool CodeB
Ul TypeType 11
Width0.3"
Basic Material - Cable TieNylon
Cable Tie DutyHeavy Duty
Locking StylePlastic Pawl
MaterialNylon 6/6
Max. Temp. Rating185°F
Min. Temp. Rating-40°F
Nominal Max. Bundle Dia.8"
Recommended Tool3KH53, 45JX37, 52ZJ97
StandardsCUL 62275, UL 62275
Thickness0.06"

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)5.08
Ship length (cm)76.2
Ship width (cm)12.7
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthOutdoor UseUl TypeIndoor/outdoorDesignActual LengthPkg. Qty.Price
POWER FIRST 36J127 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URD 36J1274"Natural18 lbs.NoType 21IndoorStandard4"100€4.91
POWER FIRST 36J128 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URE 36J1284"Black18 lbs.YesType 21Indoor/OutdoorStandard4"100€5.34
POWER FIRST 36J129 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URF 36J1294"Natural18 lbs.NoType 21IndoorStandard4"1€35.51
POWER FIRST 36J130 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URG 36J1304"Black18 lbs.YesType 21Indoor/OutdoorStandard4"1€30.54
POWER FIRST 36J131 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URH 36J1316 1/2"Natural18 lbs.NoType 11IndoorStandard6.3"100€2.15
POWER FIRST 36J132 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URJ 36J1326 1/2"Black18 lbs.YesType 11Indoor/OutdoorStandard6.3"100€1.94
POWER FIRST 36J133 Miniature Cable Tie 7.9 Inch Length - Pack Of 100 | AC6URK 36J1338"Natural18 lbs.NoType 11IndoorStandard7.9"100€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 36J173 Heavy Duty Cable Tie 27.5 Inch Length - Pack Of 50
€78.79 /unit