DAYTON 7K458 Inline Blower With Drive Package 115/208-230 V | AF3NGE

DAYTON 7K458 Inline Blower With Drive Package 115/208-230 V

Item: AF3NGE Model: 7K458
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Duct Blower
Assembled/unassembledUnassembled
Bearing TypeSealed Pillow Block
Blower Rpm2488 RPM
Cfm @ 0.000-in. Sp2820 CFM
Cfm @ 0.125-in. Sp2777 CFM
Cfm @ 0.250-in. Sp2734 CFM
Cfm @ 0.375-in. Sp2692 CFM
Cfm @ 0.500-in. Sp2648 CFM
Cfm @ 0.625-in. Sp2605 CFM
Cfm @ 0.750-in. Sp2561 CFM
Cfm @ 1.000-in. Sp2473 CFM
Cfm @ 1.250-in. Sp2384 CFM
Cfm @ 1.500-in. Sp2291 CFM
Cfm @ 1.75-in. Sp2196 CFM
Cfm @ 2.000-in. Sp2089 CFM
Cfm @ 2.500-in. Sp1848 CFM
Full Load Amps18/9.3-9A
Height19"
Housing FinishGalvanized
Housing MaterialSteel
Inlet Dia.9"
Inlet Height15 7/8"
Inlet Width15 7/8"
Max. Bhp1 57/100 bhp
Max. Depth21"
Max. Inlet Temp.160°F
Max. Motor Height12 1/2"
Motor Enclosure DesignOpen Dripproof
Motor Hp1 1/2 hp
Motor TypeCapacitor Start
Mounting PositionMulti Position
Outlet Dia.9"
Outlet Height15 7/8"
Outlet Width15 7/8"
Phase1
Shaft Dia.3/4"
Sones @ 0.250-in. Sp @ 5 Ft.30 sones
TypeBelt Drive Centrifugal With Drive Package
Voltage115/208-230V
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeCentrifugal Backward Inclined
Width19"
Airflow @ 0.000 In Sp2820 CFM
Airflow @ 0.125 In Sp2777 CFM
Airflow @ 0.250 In Sp2734 CFM
Airflow @ 0.250 In Sp Range2000-3999 CFM
Airflow @ 0.375 In Sp2692 CFM
Airflow @ 0.500 In Sp2648 CFM
Airflow @ 0.625 In Sp2605 CFM
Airflow @ 0.750 In Sp2561 CFM
Airflow @ 1.000 In Sp2473 CFM
Airflow @ 1.250 In Sp2384 CFM
Airflow @ 1.500 In Sp2291 CFM
Airflow @ 1.75 In Sp2196 CFM
Airflow @ 2.000 In Sp2089 CFM
Airflow @ 2.500 In Sp1848 CFM
AssemblyUnassembled
Current18/9.3-9A
Drive TypeBelt Drive
FeaturesBearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components
For Air TypeClean
For Ventilation TypeExhaust, Make Up, Return, Supply
Frequency60 Hz
Housing Material FinishGalvanized
IncludesAccess Panel
Includes Drive Package With MotorYes
Inlet Diameter9"
Inlet Duct Connection Height15 7/8"
Inlet Duct Connection Width15 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Fan Speed2488 RPM
Maximum Inlet Air Temperature160°F
Maximum Static Pressure2 1/2 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower1 1/2 hp
Motor Speed1725 RPM
Mounting OrientationMultiposition
Nameplate Voltage115/208-230V AC
Outlet Diameter9"
Outlet Duct Connection Height15 3/4"
Outlet Duct Connection Width15 3/4"
Overall Depth21"
Overall Height19"
Overall Width19"
Shaft Diameter3/4"
Sound Level30 sones @ 0.250 in SP and 5 ft, 31 sones @ 0.000 in SP and 5 ft, 31 sones @ 0.125 in SP and 5 ft
StandardsAMCA CERTIFIED, UL/CUL 705
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 50.2335
Ship height (cm)48.26
Ship length (cm)53.34
Ship width (cm)48.26
HS code8414596060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K458 Inline Blower With Drive Package 115/208-230 V