Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 24C708 Female Disc 12-10 Awg 0.95 Inch - Pack Of 50 | AB7VHM

POWER FIRST 24C708 Female Disc 12-10 Awg 0.95 Inch - Pack Of 50

Item: AB7VHM Model: 24C708
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Disconnect
Barrel Inside Dia.0.134" , 0.256"
Barrel Outside Dia.0.256"
Barrel SizeStandard
Barrel StyleCrimp
Color CodeYellow
Connection MaterialTin Plated Brass
Connection OrientationStraight
Connection TypeCrimp
Contact FinishTin
Contact MaterialBrass
Current Rating24A
Disconnect StyleTab
InsulationFull
Insulation ColorYellow
Insulation CoverageFull Coverage
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Max. Wire Size10 AWG
Minimum Wire Size12 AWG
Overall Length0.95"
Rohs CompliantYes
SeamButted
Seam StyleButted
Tab Size0.032" x 0.25"
Tab Thickness0.032"
Tab Width1/4"
Terminal TypeFemale Socket , Socket
Termination StyleCrimp
Ul 94 Flammability RatingV-2
Wire Size12 AWG to 10 AWG
Barrel Id0.134"
Barrel Od0.256"
Current24A
Flammability RatingV-2
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size10 AWG
StandardsUL/CUL LISTED
Strip Length3/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.36
Ship length (cm)1.2
Ship width (cm)0.8
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeInsulation ColorMax. VoltageConnection MaterialInsulation MaterialBarrel Inside Dia.Tab SizeInsulation TypePkg. Qty.Price
POWER FIRST 24C706 Male Disc 22-16 Awg 0.94 Inch - Pack Of 100 | AB7VHK 24C70622 AWG to 16 AWGRed600VTin Plated BrassNylon0.067"0.032" x 0.25"Nylon100€104.39
POWER FIRST 24C709 Female Disc 16-14 Awg 0.8 Inch - Pack Of 50 | AB7VHN 24C70916 AWG to 14 AWGBlue600VTin Plated BrassNylon0.091"0.02" x 0.187"Nylon50€31.01
POWER FIRST 24C729 Female Disc 22-16 Awg 0.8 Inch - Pack Of 100 | AB7VHY 24C72922 AWG to 16 AWGRed600VTin Plated BrassNylon0.067"0.02" x 0.187"Nylon100€107.57
POWER FIRST 24C760 Female Disc 22-16 Awg 0.85 Inch - Pack Of 100 | AB7VJM 24C76022 AWG to 16 AWGRed600VTin Plated BrassNylon0.067"0.032" x 0.25"Nylon100€72.83
POWER FIRST 24C761 Female Disc 16-14 Awg 0.8 Inch - Pack Of 50 | AB7VJN 24C76116 AWG to 14 AWGBlue600VTin Plated BrassNylon0.091"0.032" x 0.187"Nylon50€30.09
POWER FIRST 24C762 Female Disc 16-14 Awg 0.85 Inch - Pack Of 50 | AB7VJP 24C76216 AWG to 14 AWGBlue600VTin Plated BrassNylon0.091"0.032" x 0.25"Nylon50€41.36
POWER FIRST 24C763 Male Disc 12-10 Awg 1.02 Inch - Pack Of 50 | AB7VJQ 24C76312 AWG to 10 AWGYellow600VTin Plated BrassNylon0.134"0.032" x 0.25"Nylon50€45.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 24C708 Female Disc 12-10 Awg 0.95 Inch - Pack Of 50
€43.72 /unit