Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38100.125.0001 Flat Washer Uss Steel 1-1/4 Inch - Pack Of 5 | AB7DZW 22UE80

APPROVED VENDOR U38100.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, USS, 1 1/4 In I.D., 3 In O.D., 5 Pk

Item: AB7DZW Model: U38100.125.0001Cross Ref: 22UE80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt Sizes1 1/4"
Inside Dia.1 1/4"
MaterialSteel
Outside Dia.3"
System Of MeasurementImperial
Thickness0.156"
Washer TypeUSS Washer
Flat Washer TypeUSS
For Screw Size1 1/4"
Inside Diameter1.25"
Inside Diameter Tolerance1.368" to 1.405"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.165"
Minimum Thickness0.165"
Outside Diameter3"
Outside Diameter Tolerance2.993" to 3.03"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.6003
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
APPROVED VENDOR U38402.175.0001 Flat Washer Uss Steel 1-3/4 Inch - Pack Of 5 | AB7DWY 22UE13 U38402.175.00011 3/4"1 7/8"4"0.156"---5€9.06
APPROVED VENDOR U38402.200.0001 Flat Washer Uss Steel 2 Inch - Pack Of 5 | AB7DWZ 22UE14 U38402.200.00012"2 1/8"4 1/2"0.156"---5€12.44
APPROVED VENDOR U38402.250.0001 Flat Washer Uss Steel 2-1/2 Inch - Pack Of 5 | AB7DXA 22UE15 U38402.250.00012 1/2"2 5/8"5"0.238"---5€29.98
APPROVED VENDOR U38402.225.0001 Flat Washer Uss Steel 2-1/4 Inch - Pack Of 5 | AB7DYB 22UE39 U38402.225.00012 1/4"2 1/4"4 3/4"0.156"---5€20.98
APPROVED VENDOR U38402.300.0001 Flat Washer Uss Steel 3 Inch - Pack Of 5 | AB7DYZ 22UE60 U38402.300.00013"3"5 1/2"0.284"---5€51.49
APPROVED VENDOR U38100.087.0001 Flat Washer Uss Steel 7/8 Inch - Pack Of 10 | AB7DZA 22UE61 U38100.087.00017/8"7/8"2 1/4"0.156"---10€6.52
APPROVED VENDOR U38100.112.0001 Flat Washer Uss Steel 1-1/8 Inch - Pack Of 5 | AB7DZQ 22UE75 U38100.112.00011 1/8"1 1/8"2 3/4"0.156"---5€4.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38100.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, USS, 1 1/4 In I.D., 3 In O.D., 5 Pk
€8.71 /unit