Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 19N749 Electrical Tape 3/4 x 60 Feet 7 Mil Green | AA8QPT

POWER FIRST 19N749 Electrical Tape 3/4 x 60 Feet 7 Mil Green

Item: AA8QPT Model: 19N749
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
ColorGreen
Length60 ft.
MaterialVinyl
Max. Voltage600V
Performance Temp.+19°F to +176°F
ShapeContinuous Roll
Temp. Range+19°F to +176°F
Thickness7 mil.
Width3/4"
EnvironmentIndoor and Outdoor
Imperial Tape Width3/4"
Printed MessageUnprinted
Product FormContinuous Roll
StandardsCSA CERTIFIED, UL
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl
Tape ColorGreen
Tape Tensile Strength15 lbs./in.
Tape Thickness7 mil.
Tape TypeFilm
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)7.62
HS code3919102020
Country of OriginTW

Product Details:

    • UV Resistance (No)

Product Variants

ProductModelColorShapeMax. VoltageBacking MaterialPkg. Qty.Price
POWER FIRST 19N746 Electrical Tape 3/4 x 60 Feet 7mil Black | AA8QPP 19N746BlackContinuous Roll600V-1€1.67
POWER FIRST 19N747 Electrical Tape 3/4 x 60ft 7mil Black - Pack Of 10 | AA8QPQ 19N747BlackContinuous Roll600V-10€15.75
POWER FIRST 19N748 Electrical Tape 3/4 x 60 Feet 7 Mil Blue | AA8QPR 19N748BlueContinuous Roll600V-1€1.88
POWER FIRST 19N750 Electrical Tape 3/4 x 60 Feet 7 Mil Red | AA8QPU 19N750RedContinuous Roll600V-1€1.85
POWER FIRST 19N751 Electrical Tape 3/4 x 60 Feet 7 Mil White | AA8QPV 19N751WhiteContinuous Roll600V-1€1.87
POWER FIRST 19N752 Electrical Tape 3/4 x 60 Feet 7 Mil Yellow | AA8QPW 19N752YellowContinuous Roll600V-1€1.88
POWER FIRST 7DX32 Electrical Tape 7 mil 60 Feet Assorted Colors | AJ2KAQ 7DX32-Continuous Roll600VVinyl1€11.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 19N749 Electrical Tape 3/4 x 60 Feet 7 Mil Green
€1.81 /unit