Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YAZ1 Air Cylinder Double Acting 6.75 Inch Length | AE7GBU

SPEEDAIRE 5YAZ1 Air Cylinder Double Acting 6.75 Inch Length

Item: AE7GBU Model: 5YAZ1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€487.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.1 1/8"
ColorBlack, Silver
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load149 lbs.
Max. Pressure150 psi
Mounting TypeBottom Tap
Overall Length6 3/4"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.0.312"
Single Acting/double ActingDouble Acting
Stroke3"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 0.68
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)7.62
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VEA8 Air Cylinder Nfpa 8.75 Inch Length Aluminium | AE6VHW 5VEA85"8 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€324.86
SPEEDAIRE 5VEA9 Air Cylinder Double Acting 9.75 Inch Length | AE6VHX 5VEA96"9 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€380.84
SPEEDAIRE 5VEC1 Air Cylinder Double Acting 11.75 Inch Length | AE6VHY 5VEC18"11 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€380.84
SPEEDAIRE 5YAY9 Air Cylinder Double Acting 4.75 Inch Length | AE7GBT 5YAY91"4 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€426.42
SPEEDAIRE 5YAZ2 Air Cylinder Double Acting 7.75 Inch Length | AE7GBV 5YAZ24"7 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€426.42
SPEEDAIRE 5YAZ3 Air Cylinder Double Acting 8.75 Inch Length | AE7GBW 5YAZ35"8 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€426.42
SPEEDAIRE 5YAZ4 Air Cylinder Double Acting 9.75 Inch Length | AE7GBX 5YAZ46"9 3/4"1 1/8"AluminumNoBottom Tap150 psiDouble Acting€469.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YAZ1 Air Cylinder Double Acting 6.75 Inch Length
€487.33 /unit