Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE 875807 Router Subbase, Fixed Base, 1 Piece | CV2NUD

PORTER CABLE 875807 Router Subbase, Fixed Base

Item: CV2NUD Model: 875807Cross Ref: 41HZ50
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubbase
Base TypeFixed
For Use With Grainger Item Number2NDZ5, 30RV84, 3UB91, 4Z950, 6Z308
For Use With Mfr. Model Number100 TYPE 1, 100 TYPE 2, 100 TYPE 3, 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 9690LR TYPE 8
Compatible Grainger Model Number2NDZ5, 30RV84, 3UB91, 4Z950, 6Z308
Compatible Mfr. Model No.100 TYPE 1, 100 TYPE 2, 100 TYPE 3, 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 9690LR TYPE 8
No. Of Pieces1
Product TypeRouter Subbase

Shipping Info:

Ship weight (kg) 0.117

Product Variants

ProductModelBase TypeWrench SizePrice
PORTER CABLE A22709 Router Wrench, 1.13 Inch Wrench Size, 1 Piece | CV2NUE A22709-1.13"€5.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE 875807 Router Subbase, Fixed Base
€7.12 /unit