Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE 7424XP Random Orbit Polisher / Sander, 6 Inch, 4.5 amp
 | AD2CQE 3MUX6

PORTER CABLE 7424XP Random Orbit Polisher / Sander, 6 Inch, 4.5 amp

Item: AD2CQE Model: 7424XPCross Ref: 3MUX6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRandom Orbit Polisher/Sander
Amps4.5A
Bearing TypeBall And Roller
Handle DesignBarrel
No Load Rpm2500-6800 RPM
Pad Size6"
Size6"
Speed TypeElectronic Variable Speed
Switch TypeSlide
Tool Length11 1/2"
Tool Weight5.8 lbs.
Accessory Attachment TypeThreaded Shank
Backing Pad Size Included5"
Cord Length7 ft.
Current5A
Disc MotionRandom Orbital
Features100% Ball And Roller Bearing Construction, Includes 5" Proprietary Counter Balance For Use With 6" Sanding/Polishing Pad
Grip TypeRight Angle with Side Handle
Included Accessories0
IncludesPolishing Pad, Side Handle, Wrench
Maximum Disc Diameter6"
Maximum Disc Speed6800 osc/min.
Minimum Disc Diameter6"
Minimum Disc Speed2500 osc/min.
Number Of Accessories Included0
Number Of Speeds6
Power SourceCorded
Product TypePolisher
Speed SettingsVariable
Spindle Thread Size5/16" -24
Tool Height5 3/4"
Tool Width6 1/4"
Voltage120V

Shipping Info:

Ship weight (kg) 1.3568
Ship height (cm)14.99
Ship length (cm)37.59
Ship width (cm)16.26
HS code8467290010
Country of OriginMX

Product Details:

Porter Cable 7424XP random orbit polisher / sander is a variable-speed random-orbit polisher used for sanding and polishing applications in automotive and marine projects.

Features:

  • This Porter Cable variable speed polisher features ball and roller bearing construction for structural rigidity and low friction.
  • This polisher is equipped with a 4.5A motor for enhanced performance.
  • It provides swirl-free sanding / polishing action.
  • This sander offers a sanding / polishing pad of 6-inch diameter and is compatible with 5/16 inch - 24 spindle thread accessories.
  • It has a 5-inch proprietary counterbalance to use with a 6-inch sanding / polishing pad.
  • It comes with a removable side handle for added comfort and precise control.

Frequently Asked Questions:

Q. Can Porter Cable 7424XP random orbit polisher / sander be used on painted surfaces?

A.

  • Yes, Porter Cable 7424XP random orbit polisher / sander can be used to polish and buff painted surfaces.
  • It is also important to use an appropriate polishing pad and compound for the paint that is being polished.

Q. What is the rotational speed range of this sander / polisher?

A. 2500 to 6800 OPM.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE 7424XP Random Orbit Polisher / Sander, 6 Inch, 4.5 amp
€241.73 /unit