Flat Shipping

Flat Shipping at €24.99 + VAT

POP SD66BSLF200 Blind Rivet 3/16 Diameter 0.550 L - Pack Of 250 | AD3HZN 3ZKL3

POP SD66BSLF200 Blind Rivet, 3/16 In Rivet Dia., Steel, 0.55 In Rivet Lg., 0.251 In To 0.375 In Grip Rng, 250 Pk

Item: AD3HZN Model: SD66BSLF200Cross Ref: 3ZKL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#11
GradeGrade C1006/C1010
Grip Range0.251" to 0.375"
Head Dia.5/8"
Head Height0.075"
Head StyleLarge Flanged
Hole Size0.192" to 0.196"
Mandrel MaterialSteel
Rivet Dia.3/16"
Rivet Length0.55"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength590 lbs.
System Of MeasurementImperial
Tensile Strength815 lbs.
Blind Rivet TypeOpen End
Body Length35/64"
Body MaterialSteel
FinishZinc Plated
Head Diameter5/8"
Head TypeFlanged
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.196"
Maximum Material Thickness3/8"
Minimum Hole Diameter0.192"
Minimum Material Thickness1/4"
Overall Length1 7/8"
Product TypeBlind Rivet
Shank Diameter0.183"
Shear Strength590 lbs.

Shipping Info:

Ship weight (kg) 1.4805
Ship height (cm)8.38
Ship length (cm)13.72
Ship width (cm)11.18
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUQ 3ZJY2 AD610ABSLF2004/5"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€48.39
POP AD610BSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUT 3ZJY4 AD610BSLF2004/5"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€51.60
POP AD612ABSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUV 3ZJY6 AD612ABSLF2000.925"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€79.49
POP AD612BSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUX 3ZJY8 AD612BSLF2000.925"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€61.20
POP AD616ABSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVA 3ZJZ2 AD616ABSLF2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€127.84
POP AD616BSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVC 3ZJZ4 AD616BSLF2001.175"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€93.15
POP AD62-64BSLF200 Blind Rivet 3/16 Diameter 0.425 L - Pack Of 250 | AD3HVE 3ZJZ6 AD62-64BSLF2000.425"5/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP SD66BSLF200 Blind Rivet, 3/16 In Rivet Dia., Steel, 0.55 In Rivet Lg., 0.251 In To 0.375 In Grip Rng, 250 Pk
€38.14 /pack