Flat Shipping

Flat Shipping at €24.99 + VAT

POP SD616BS200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HZH 3ZKK3

POP SD616BS200 Blind Rivet, 3/16 In Rivet Dia., Steel, 1.175 In Rivet Lg., 0.876 In To 1 In Grip Rng, Dome, 250 Pk

Item: AD3HZH Model: SD616BS200Cross Ref: 3ZKK3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#11
GradeGrade C1006/C1010
Grip Range0.876" to 1"
Head Dia.3/8"
Head Height0.051"
Head StyleDome
Hole Size0.192" to 0.196"
Mandrel MaterialSteel
Rivet Dia.3/16"
Rivet Length1.175"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength590 lbs.
System Of MeasurementImperial
Tensile Strength815 lbs.
Blind Rivet TypeOpen End
Body Length1 11/64"
Body MaterialSteel
FinishZinc Plated
Head Diameter3/8"
Head TypeDome
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.196"
Maximum Material Thickness1"
Minimum Hole Diameter0.192"
Minimum Material Thickness7/8"
Overall Length2 15/32"
Product TypeBlind Rivet
Shank Diameter0.183"
Shear Strength590 lbs.

Shipping Info:

Ship weight (kg) 1.6515
Ship height (cm)8.38
Ship length (cm)12.95
Ship width (cm)11.18
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABS200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUP 3ZJY1 AD610ABS2004/5"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€47.39
POP AD610BS200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUR 3ZJY3 AD610BS2004/5"3/8"AluminumSteelGrade 5052315 lbs.500 lbs.#11250€33.30
POP AD612ABS200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUU 3ZJY5 AD612ABS2000.925"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€42.74
POP AD612BS200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUW 3ZJY7 AD612BS2000.925"3/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€33.83
POP AD614ABS200 Blind Rivet 3/16 Diameter 1.050 L - Pack Of 250 | AD3HUY 3ZJY9 AD614ABS2001.05"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€94.53
POP AD616ABS200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HUZ 3ZJZ1 AD616ABS2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€69.51
POP AD616BS200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVB 3ZJZ3 AD616BS2001.175"3/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€47.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP SD616BS200 Blind Rivet, 3/16 In Rivet Dia., Steel, 1.175 In Rivet Lg., 0.876 In To 1 In Grip Rng, Dome, 250 Pk
€73.25 /pack