Flat Shipping

Flat Shipping at €24.99 + VAT

POP SD46BSLF201 Blind Rivet 1/8 Diameter 0.500 L - Pack Of 500 | AD3HYV 3ZKH9

POP SD46BSLF201 Blind Rivet, 1/8 In Rivet Dia., Steel, 1/2 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, Steel, 500 Pk

Item: AD3HYV Model: SD46BSLF201Cross Ref: 3ZKH9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
GradeGrade C1006/C1010
Grip Range0.313" to 0.375"
Head Dia.1/4"
Head Height0.036"
Head StyleLarge Flanged
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length1/2"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength295 lbs.
System Of MeasurementImperial
Tensile Strength425 lbs.
Blind Rivet TypeOpen End
Body Length1/2"
Body MaterialSteel
FinishZinc Plated
Head Diameter1/4"
Head TypeFlanged
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.133"
Maximum Material Thickness3/8"
Minimum Hole Diameter0.129"
Minimum Material Thickness5/16"
Overall Length1 19/32"
Product TypeBlind Rivet
Shank Diameter0.122"
Shear Strength295 lbs.

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)8.13
Ship length (cm)13.21
Ship width (cm)11.43
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD41-43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HRM 3ZJR6 AD41-43BSLF2015/16"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€63.49
POP AD42ABSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRT 3ZJT2 AD42ABSLF2011/4"3/8"AluminumAluminumGrade 5056155 lbs.235 lbs.#30500€35.81
POP AD42BSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRW 3ZJT5 AD42BSLF2011/4"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€31.61
POP AD43-45BSLF201 Blind Rivet 1/8 Diameter 0.453 L - Pack Of 500 | AD3HRZ 3ZJT8 AD43-45BSLF2010.453"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€77.61
POP AD43ABSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTB 3ZJU1 AD43ABSLF2015/16"1/4"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€34.06
POP AD43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTE 3ZJU4 AD43BSLF2015/16"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€34.42
POP AD44ABSLF201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HTH 3ZJU7 AD44ABSLF2013/8"3/8"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€46.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP SD46BSLF201 Blind Rivet, 1/8 In Rivet Dia., Steel, 1/2 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, Steel, 500 Pk
€69.18 /pack