POLYSCIENCE AD15R-30-L11B Refrigerated Circulating Bath 15 Liter | AA4AMP 12C239

POLYSCIENCE AD15R-30-L11B Refrigerated Circulating Bath 15 Liter

Item: AA4AMP Model: AD15R-30-L11BCross Ref: 12C239
In Stock

Get it by Wednesday, Jun 11

€7,430.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerated Circulating Bath
Accuracy-0.01°C to +0.01°C
Capacity15L
Chamber Depth5 1/2"
Chamber Height8.35"
Chamber MaterialStainless Steel
Chamber Width10 22/25"
ComplianceCSA, CE
Flow Rate20.1 LPM
Max. Temp.200°F
Overall Depth22 2/5"
Overall Height26.9"
Overall Width14 1/2"
Plug StyleStandard
Pump TypePressure, Suction
Speed TypeVariable Speed Pump
Temp. Accuracy-01°C to +01°C
Temp. ControlYes
Temp. Range-22° to +392° , -30° to +200°
TypeStirring
Alarm IncludedYes
Bath MaterialStainless Steel
Circulator TypeStirring
Display TypeLCD
Housing MaterialStainless Steel
Interior Depth5 1/2"
Interior MaterialStainless Steel
Interior Width10 7/8"
Product TypeCirculator
ProgrammableNo
StandardsETL, ROHS, WEEE
Temperature ControlYes
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)61.72
Ship length (cm)54.1
Ship width (cm)22.1
HS code8419899585
Country of OriginUS

Product Variants

ProductModelCapacityTemp. RangeAccuracyTemp. ControlFlow RateMax. Temp.Chamber HeightChamber WidthPrice
POLYSCIENCE MX7LR-20-L11B Mx 7l Refrigerating/heating 20 To 135c Lowprofile | AA4ALV 12C221 MX7LR-20-L11B7L-20° to +135°-0.07°C to +0.07°C-12.8 LPM-5"5.594"€4,884.33
POLYSCIENCE SD7LR-20-L11B Refrigerated Circulating Bath 7 Liter 120vac | AA4ALW 12C222 SD7LR-20-L11B7L-20° to +200°-0.04°C to +0.04°CYes11 LPM170°F5"5.594"€5,243.55
POLYSCIENCE AD7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile | AA4ALX 12C223 AD7LR-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€6,401.23
POLYSCIENCE AP7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile | AA4ALY 12C224 AP7LR-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes----€7,859.94
POLYSCIENCE AD07R-20-L11B Refrigerated Circulating Bath 7 Liter | AA4AMD 12C229 AD07R-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€6,337.25
POLYSCIENCE AP07R-20-L11B Refrigerated Circulating Bath 7 Liter | AA4AME 12C230 AP07R-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€7,859.94
POLYSCIENCE AD07R-40-L11B Refrigerated Circulating Bath 7 Liter | AA4AMH 12C233 AD07R-40-L11B7L-40° to +200°-0.01°C to +0.01°CYes-200°F6.18"5.59"€6,664.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE AD15R-30-L11B Refrigerated Circulating Bath 15 Liter
€7,430.82 /unit