POLYSCIENCE AP7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile | AA4ALY 12C224

POLYSCIENCE AP7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile

Item: AA4ALY Model: AP7LR-20-L11BCross Ref: 12C224
In Stock

Get it by Friday, Jun 13

€7,838.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerated Circulating Bath
Accuracy-0.01°C to +0.01°C
Capacity7L
ComplianceCSA, CE
Speed TypeVariable Speed Pump
Temp. ControlYes
Temp. Range-20° to +200°
Alarm IncludedYes
Alarm Indicator TypeAudio And Visual
Bath MaterialStainless Steel
Circulator TypeStirring
Display TypeTouch Screen
Flow Rate20.1 LPM
Heated Or RefrigeratedHeated And Refrigerated
Housing MaterialStainless Steel
Interior Depth5"
Interior Height6 1/4"
Interior MaterialStainless Steel
Interior Width5 5/8"
Maximum Temperature200°C
Minimum Temperature-20°C
Overall Depth23 1/4"
Overall Height16 1/4"
Overall Width16 1/4"
Product TypeCirculator
ProgrammableYes
Pump TypePressure, Suction
StandardsCE, CETLUS, CSA, ROHS, TUV
Temperature Accuracy Tolerance+/-0.005°C
Temperature ControlYes
Temperature Range-20°C to +200°C
Temperature Uniformity+/-0.005°C
Voltage120V AC

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)61.72
Ship length (cm)54.1
Ship width (cm)22.1
HS code8419899585
Country of OriginUS

Product Variants

ProductModelCapacityTemp. RangeAccuracyTemp. ControlFlow RateMax. Temp.Chamber HeightChamber WidthPrice
POLYSCIENCE MX7LR-20-L11B Mx 7l Refrigerating/heating 20 To 135c Lowprofile | AA4ALV 12C221 MX7LR-20-L11B7L-20° to +135°-0.07°C to +0.07°C-12.8 LPM-5"5.594"€4,884.33
POLYSCIENCE SD7LR-20-L11B Refrigerated Circulating Bath 7 Liter 120vac | AA4ALW 12C222 SD7LR-20-L11B7L-20° to +200°-0.04°C to +0.04°CYes11 LPM170°F5"5.594"€5,243.55
POLYSCIENCE AD7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile | AA4ALX 12C223 AD7LR-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€6,401.23
POLYSCIENCE AD07R-20-L11B Refrigerated Circulating Bath 7 Liter | AA4AMD 12C229 AD07R-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€6,337.25
POLYSCIENCE AP07R-20-L11B Refrigerated Circulating Bath 7 Liter | AA4AME 12C230 AP07R-20-L11B7L-20° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€7,859.94
POLYSCIENCE AD07R-40-L11B Refrigerated Circulating Bath 7 Liter | AA4AMH 12C233 AD07R-40-L11B7L-40° to +200°-0.01°C to +0.01°CYes-200°F6.18"5.59"€6,664.48
POLYSCIENCE AP07R-40-L11B Refrigerated Circulating Bath 7 Liter | AA4AMJ 12C234 AP07R-40-L11B7L-40° to +200°-0.01°C to +0.01°CYes20.1 LPM200°F6.18"5.59"€8,222.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE AP7LR-20-L11B Refrigerated Circulating Bath 7 Liter Low Profile
€7,838.18 /unit