POLYKEN 827 Film Tape Polyethylene Clear 48mm x 33m

Item: AA2AVQ
Model: 827
Cross Ref: 10C010
15 In Stock

Ships within 2 days via

€20.31
13% off
€17.67/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Film Tape
Adhesion To Steel 60 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Color Clear
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape W X L 1 7/8" x 36 yd.
Imperial Tape Width 1 7/8"
Length 33m
Material Polyethylene
Max. Adhesion Time 24 Months
Max. Tape Performance Temp. 200°F
Metric Tape Length 33m
Metric Width 48 mm
Min. Tape Performance Temp. 40°F
Performance Temp. +30°F to +180°F
Product Form Continuous Roll
Series 827 Series
Shape Continuous Roll
Surface Compatibility Concrete, Metal, Polyethylene, Wood
Tape Adhesive Format Single Sided
Tape Adhesive Material Rubber
Tape Backing Construction Film
Tape Backing Material Polyethylene Film
Tape Color Transparent
Tape Elongation 70%
Tape Resistance Properties Chemical-Resistant, UV-Resistant
Tape Sub-type Polyethylene Splicing Tape
Tape Tensile Strength 21 lbs./in.
Tape Thickness 8 mil.
Tape Type Single Sided Splicing Tape
Temp. 40°F to 200°F
Thickness 8 mil.
Width 48 mm

Shipping Information

Height (cm) 30.99
Length (cm) 27.69
Width (cm) 28.19
HS Code 3919102030
Country Of Origin US
Weight (kg) 0.3150

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.