Flat Shipping

Flat Shipping at €24.99 + VAT

POLYKEN 105C Double Sided Tape 48mm Inch x 33m Cloth | AA7AHR 15R504

POLYKEN 105C Double Sided Tape 48mm Inch x 33m Cloth

Item: AA7AHR Model: 105CCross Ref: 15R504
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveRubber
ColorGray , Natural
Length33m
Liner ColorBlue
MaterialCloth
Performance Temp.+30°F to +200°F
ShapeContinuous Roll
Thickness11 mil.
Width48 mm
Adhesion To Steel40 oz./in.
Brand And SeriesPolyken 105C
Common IndustryAviation, Construction
EnvironmentIndoor Only
Imperial Tape Length36.0625 yd.
Imperial Tape Width1 7/8"
Imperial Tape Wxl1 7/8" x 36 yd.
Liner IncludedYes
Liner MaterialKraft Paper
Maximum Tape Performance Temperature200°F
Metric Tape Length33m
Metric Width48 mm
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Series105C Series
StandardsASTM D1000, PSTC-101
Surface CompatibilityPolyethylene (PE)
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialCloth
Tape ColorTan
Tape Core Diameter3"
Tape ElongationNot Rated
Tape Tensile Strength20 lbs./in.
Tape Thickness11 mil.
Tape TypeDouble-Sided Carpet Mounting Tape
Temperature Range40°F to 200°F

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.83
Ship length (cm)14.22
Ship width (cm)14.22
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapeLiner ColorAdhesivePrice
POLYKEN 105C Double Sided Tape 1 Inch x 25 yard Natural | AA7AGV 15R469 105CContinuous RollBlueRubber€14.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYKEN 105C Double Sided Tape 48mm Inch x 33m Cloth
€32.46 /unit