Flat Shipping

Flat Shipping at €24.99 + VAT

POLY-PLANAR MA7050 Outdoor Speakers White/Graphite PR | AH8ZLQ 39DN78

POLY-PLANAR MA7050 Outdoor Speakers White/Graphite PR

Item: AH8ZLQ Model: MA7050Cross Ref: 39DN78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Speakers
ColorGraphite, White
Cutout Width4.812"
Depth2 1/2"
Impedance4 ohms
Peak Output Power80 W
FeaturesPowder Coated Aluminum Grill
IncludesMounting Hardware
Maximum Frequency Response20 kHz
Maximum Impedance4 ohms
Minimum Frequency Response95 Hz
Overall Depth2 1/2"
Overall Diameter6 3/8"
Resistance PropertiesUV Resistant, Waterproof
Sensitivity85 dB
Speaker TypeRound Speaker

Shipping Info:

Ship weight (kg) 2.637
Ship height (cm)10.69
Ship length (cm)36.6
Ship width (cm)19.41
Country of OriginCN

Product Variants

ProductModelPeak Output PowerDepthColorCutout WidthDiameterHeightCutout HeightImpedancePrice
POLY-PLANAR MA5500 Outdoor Speakers White 1-33/64 Inch Depth PR | AH8ZKE 39DN45 MA5500140 W1.516"White8.859"-6.406"4.969"4 ohms€381.11
POLY-PLANAR MA5950 Outdoor Speakers White 3-7/16 Inch Depth 80W PR | AH8ZKQ 39DN55 MA595080 W3.437"White8.391"-7.703"5.906"4 ohms€271.66
POLY-PLANAR MA6500 Outdoor Speakers White 2-39/64 Inch Depth PR | AH8ZKU 39DN58 MA6500160 W2.562"White4.703"7"6.312"4.703"4 ohms€228.40
POLY-PLANAR MA905-W Outdoor Speakers White 1 Inch Depth 200W PR | AH8ZKY 39DN62 MA905-W200 W1"White4.297"-6"-4 ohms€284.00
POLY-PLANAR MA8506-B Outdoor Speakers Black 2-13/32 Inch Depth PR | AH8ZLC 39DN66 MA8506-B100 W2.406"Black2.609"7"--4 ohms€211.07
POLY-PLANAR MA8506-W Outdoor Speakers White 2-13/32 Inch Depth PR | AH8ZLD 39DN67 MA8506-W100 W2.406"White2.609"7"--4 ohms€262.23
POLY-PLANAR MA7065 Outdoor Speakers White/Graphite 3 Inch Depth PR | AH8ZLK 39DN73 MA706590 W3"Graphite, White5.609"6 1/2"--4 ohms€165.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLY-PLANAR MA7050 Outdoor Speakers White/Graphite PR
€106.06 /unit