Flat Shipping

Flat Shipping at €24.99 + VAT

POLTEX PGSERPIP5-M 5 Pocket Serological Pipette Holder, Holds 5 Types of Serological Pipettes | CT7VTW

POLTEX PGSERPIP5-M Pipette Holder, 5 Pocket Serological Pipette Holder, Holds 5 Types of Serological Pipettes

Item: CT7VTW Model: PGSERPIP5-MCross Ref: 798L63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€458.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette Holder
Body MaterialPETG
ColorClear
For Use WithPipettes
Height18 45/64" , 18.703"
Lab Rack CapacityHolds 5 Types Of Serological Pipettes
Length11 19/64" , 11.297"
Number Of Compartments5
Width4 29/32" , 4.906"
Compartment Length11"
Compartment Width4 1/2"
IncludesPowerful Magnet Mount
MaterialPETG
Mounting LocationWall
Overall Height18 3/4"
Overall Length11 1/4"
Overall Width4 7/8"
Product TypeSerological Pipette Holder
Total Holding Capacity(5) Serological Pipettes

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)47.51
Ship length (cm)28.69
Ship width (cm)12.46
Country of OriginUS

Product Variants

ProductModelFor Use WithHeightNumber Of CompartmentsColorPrice
POLTEX 4VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQR 4VTORG-PIPTRBRKBottles, Pipette Tips16"4Clear€195.49
POLTEX 4VTORG-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQT 4VTORG-BRKBottles, Pipette Tips16"4Clear€164.62
POLTEX 4VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQU 4VTORG-PIPTRBRK-BRKBottles, Pipette Tips16"4Clear€236.64
POLTEX 5VTORG Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQV 5VTORGBottles, Pipette Tips20.797"5Clear€139.92
POLTEX 5VTORG-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQW 5VTORG-BRKBottles, Pipette Tips20.797"5Clear€181.07
POLTEX 5VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQX 5VTORG-PIPTRBRKBottles, Pipette Tips20.797"5Clear€211.95
POLTEX 5VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQY 5VTORG-PIPTRBRK-BRKBottles, Pipette Tips20.797"5Clear€253.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLTEX PGSERPIP5-M Pipette Holder, 5 Pocket Serological Pipette Holder, Holds 5 Types of Serological Pipettes
€458.54 /unit