80/20 25-8901  | CV8VAN

80/20 25-8901 25 Series Standard T Nut Profile

Item: CV8VAN Model: 25-8901
Limited Availability
€0.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

APer Your Specifications
BPer Your Specifications
C10.95mm
ColorBlack or Bright
D (thread)Per Your Specifications
E4.34mm
FinishMill
Grade1215
MaterialSteel
Max Length (inches)145.000000
Series25 Series
TypeCustom T-Nut
Weight0.020700

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-8901 25 Series Standard T Nut Profile
€0.02 /unit