Flat Shipping

Flat Shipping at €24.99 + VAT

POLTEX 3VTORG-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips | CT7VRU

POLTEX 3VTORG-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips

Item: CT7VRU Model: 3VTORG-BRKCross Ref: 798KZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Body MaterialPETG
ColorClear
Depth5 4/5"
Height12.3"
HoldsBottles, Pipette Tips
IncludesPipette Bracket
Number Of Compartments3
TypeBench Top
Width6 4/5"
AutoclavableNo
Compartment Length4 1/4"
Compartment Width4 1/4"
For Use WithBottles, Pipette Tips
MaterialPETG
Mounting LocationBenchtop
Overall Depth5 3/4"
Overall Height12 1/4"
Overall Width6 3/4"
Product TypeLab Organizer
Total Holding CapacityBottles, Pipette Tips

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)31.24
Ship length (cm)14.73
Ship width (cm)17.27
Country of OriginUS

Product Variants

ProductModelHeightTypeNumber Of CompartmentsColorPrice
POLTEX DOUBBIN77 Benchtop Bulk Storage Bin Double, Benchtop | CT7VQD DOUBBIN777.3"Bench Top2Clear€292.19
POLTEX BIN7 Benchtop Bulk Storage Bin, Benchtop, Bulk Lab Items/Microcentrifuge Tubes/Pipette Tips | CT7VQE BIN77"Bench Top1Clear€168.73
POLTEX BIN12 Benchtop Bulk Storage Bin, Benchtop, Bulk Lab Items/Microcentrifuge Tubes/Pipette Tips | CT7VQF BIN1210"Bench Top1Clear€251.04
POLTEX BLKBNLIDS-M Bulk Bin With Lid-Single, Magnet Mount, Conical Tubes/Microtubes/Syringes | CT7VQG BLKBNLIDS-M8 1/2"Magnet Mount1Clear€175.94
POLTEX BULKMOUNT-M Bulk Conical Tube Bin, Magnet Mount, Conical Tubes, 7.4 x 7.4 x 8.7 Inch Compartment Size | CT7VQH BULKMOUNT-M8.7"Magnet Mount1Clear€148.16
POLTEX BULKMOUNT-T Bulk Conical Tube Bin, VHB Tape Mount, Conical Tubes | CT7VQJ BULKMOUNT-T8.7"VHB Tape Mount1Clear€144.03
POLTEX BULKMOUNT-W Bulk Conical Tube Bin, Wall-Mountable, Conical Tubes | CT7VQK BULKMOUNT-W8.7"Wall-Mountable1Clear€123.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLTEX 3VTORG-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips
€196.52 /unit