POLARIS ITG-6B Insulated Tap Connector 2 Port 6-14 Awg | AA6TPB 14V956

POLARIS ITG-6B Insulated Tap Connector 2 Port 6-14 Awg

Item: AA6TPB Model: ITG-6BCross Ref: 14V956
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Tap Connector
ApplicationWire Termination
AssortmentFine Stranded Wire Pre-Insulated Connectors
Body MaterialAluminum Alloy
Cable Size Code6 AWG
ColorBlack
Connector TypeL, Single-Sided Entry
Direct Burial RatedNo
FinishPlastisol
For Conductor MaterialCopper
For Stranded Copper Wire Size6 AWG
For Stranded Copper Wire Size - Minimum14 AWG
Head TypeHex
Insulation MaterialPlastisol
Length1.07"
MaterialPlastisol
Max. Conductor Size6
Min. Conductor Size14 AWG
MountN
No. Of Ports2
Number Of Conductors2
Number Of Ports2
Rohs CompliantYes
Screw MaterialAluminum
Stud Size1/8"
Type2 Port
Width1 3/25"
Wire TypeB, C, D, I, K, M
Compatible With Product TypeFine Stranded Cooper Conductor
For Stranded Copper Wire Size - Maximum6 AWG
Head StyleHex
Hex Size1/8"
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Length1.13"
Overall Width1 6/25"
Screw FinishTin Plated
Special FeaturesAbrasion and Chemical Resistant, Factory Applied Insulation Provides Consistent Quality and Protection, Fast: Eliminates the Need for Cover and Taping – Supplied With Removable Access Plugs Over the Hex Screws to Protect Against Contamination, Reusable: Ideal for Cabletrays, Troughs, Wire-Ways, Raceways, Ducts and Motor Junction Boxes for Fine Stranded Conductor Applications, Safe: Insulated With High Dielectric Strength Plastisol for Tough Mechanical Protection
StandardsCULUS, UL 486A
Strip Length11/16"
Tap ShapeL
Torque45 lbs.-in.

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)2.79
Ship length (cm)5.84
Ship width (cm)7.87
HS code8536908085
Country of OriginUS

Product Variants

ProductModelStud SizeBody MaterialMin. Conductor SizeMax. Conductor SizeHead TypeScrew MaterialTypeStrip LengthPrice
POLARIS ITG-1B Insulated Tap Connector 2 Port 1-10 Awg | AA6TPA 14V955 ITG-1B3/16"Aluminum Alloy10 AWG1HexAluminum2 Port--
RFQ
POLARIS IT-4B Insulated Tap Connector Same Side | AA6TPE 14V959 IT-4BSlottedAluminum14 AWG4 AWGHexSteelSame Side11/16"€23.64
POLARIS ITO-4B Insulated Tap Connector Opposite Side | AA6TPF 14V960 ITO-4BSlottedAluminum14 AWG4SlottedSteelOpposite Side--
RFQ
POLARIS IT-1/0B Insulated Tap Connector 1/0-14 Awg | AA6TPG 14V961 IT-1/0B0.188"Aluminum14 AWG0.325 AWGHexSteel-1 1/16"€36.19
POLARIS IT-3/0B Insulated Tap Connector 1 Side 3/0-6 Awg | AA6TPH 14V962 IT-3/0B1/4"Aluminum6 AWG0.41 AWGHexAluminumOne Side1 1/8"€40.59
POLARIS IT-250B Insulated Tap Connector 2 Side 250-6 Awg | AA6TPJ 14V963 IT-250B0.312"Aluminum6 AWG250 kcmilHexAluminumTwo Sided1 3/8"€57.67
POLARIS IT-350B Insulated Tap Connector 2 Side 350-6 Awg | AA6TPK 14V964 IT-350B0.312"Aluminum6 AWG350 kcmilHexAluminumTwo Sided1 1/2"€78.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS ITG-6B Insulated Tap Connector 2 Port 6-14 Awg