Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON AD250EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 2-1/2 Inch Size

Item: AN9ZMT Model: AD250EZCross Ref: 55MG27
Limited Availability
€171.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Basic Pipe Fitting MaterialMetal
Body MaterialAluminum
Connection Size2 1/2" x 2 1/2"
Connection TypeFemale Fitting x FNPT
Coupling ComponentSocket
Coupling TypeType D
Fitting ShapeType D
Fitting TypeCoupler
Fittings Sub-categoryCouplers
Gasket MaterialNitrile
GenderFemale x Female
GradeGrade 356T6
Hose Fitting GenderFemale
Includes Locking ArmYes
MaterialAluminum
Max. Operating Pressure150 psi
Pipe Fitting MaterialAluminum
Pressure Rating150 psi
Seal MaterialNitrile Rubber
Size2 1/2"
Thread Size2 1/2"-8
Weight1.5065 lbs.

Shipping Info:

Ship weight (kg) 0.7425
Ship length (cm)9.37
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMaterialSizeCoupling SizeGasket MaterialPrice
DIXON AD400EZ | AL4ULU AD400EZFemale Fitting x FNPT-Aluminum4"--€129.85
DIXON AD400ALEZMTC | BX6UQU AD400ALEZMTCCoupling-Aluminum---€448.32
DIXON AC800EZ | BX6UTQ AC800EZFemale Fitting x Hose Stem-Aluminum---€528.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AD250EZ Ez Cam And Groove Type D Coupler x Female NPT, Buna-N Seal, 2-1/2 Inch Size
€171.85 /unit