Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS IT-750B Insulated Connector 2 Side 750-250 Awg | AA6TPM 14V966

POLARIS IT-750B Insulated Connector 2 Side 750-250 Awg

Item: AA6TPM Model: IT-750BCross Ref: 14V966
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Tap Connector
ApplicationSplice
Body MaterialAluminum
Cable Size Code750 kcmil
ColorBlack
Connector TypeSingle Sided Entry
Direct Burial RatedNo
FinishPlastisol
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size750 kcmil
For Stranded Copper Wire Size - Minimum250 kcmil
Head TypeHex
Insulation MaterialPlastisol
Length3 12/25"
Length (straight Wireway)3 12/25"
Max. Conductor Size750 kcmil
Min. Conductor Size250 kcmil
MountN
No. Of Ports2
Number Of Conductors2
Number Of Ports2
Rohs CompliantYes
Screw MaterialAluminum
Strip Length2"
Stud Size3/8"
Tap ShapeZ
TypeTwo Sided
Width3 1/2"
Compatible With Product TypeCopper and Aluminum Cables
For Stranded Copper Wire Size - Maximum750 kcmil
Head StyleHex
Hex Size3/8"
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Length3.48"
Overall Width3 1/2"
Special FeaturesAbrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
StandardsCULUS
Torque550 lbs.-in.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)7.62
Ship length (cm)9.4
Ship width (cm)8.89
HS code8536908085
Country of OriginUS

Product Variants

ProductModelStud SizeBody MaterialMin. Conductor SizeMax. Conductor SizeHead TypeScrew MaterialTypeStrip LengthPrice
POLARIS ITG-1B Insulated Tap Connector 2 Port 1-10 Awg | AA6TPA 14V955 ITG-1B3/16"Aluminum Alloy10 AWG1HexAluminum2 Port--
RFQ
POLARIS ITG-6B Insulated Tap Connector 2 Port 6-14 Awg | AA6TPB 14V956 ITG-6B1/8"Aluminum Alloy14 AWG6HexAluminum2 Port--
RFQ
POLARIS IT-4B Insulated Tap Connector Same Side | AA6TPE 14V959 IT-4BSlottedAluminum14 AWG4 AWGHexSteelSame Side11/16"€23.64
POLARIS ITO-4B Insulated Tap Connector Opposite Side | AA6TPF 14V960 ITO-4BSlottedAluminum14 AWG4SlottedSteelOpposite Side--
RFQ
POLARIS IT-1/0B Insulated Tap Connector 1/0-14 Awg | AA6TPG 14V961 IT-1/0B0.188"Aluminum14 AWG0.325 AWGHexSteel-1 1/16"€36.19
POLARIS IT-3/0B Insulated Tap Connector 1 Side 3/0-6 Awg | AA6TPH 14V962 IT-3/0B1/4"Aluminum6 AWG0.41 AWGHexAluminumOne Side1 1/8"€40.59
POLARIS IT-250B Insulated Tap Connector 2 Side 250-6 Awg | AA6TPJ 14V963 IT-250B0.312"Aluminum6 AWG250 kcmilHexAluminumTwo Sided1 3/8"€57.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IT-750B Insulated Connector 2 Side 750-250 Awg
€170.78 /unit