Flat Shipping

Flat Shipping at €24.99 + VAT

PLEWS-LUBRIMATIC 30-200 Grease Gun Lever 16 Ounce Bulk | AH9QRN 41AA52

LUBRIMATIC 30-200 Grease Gun Lever 16 Ounce Bulk

Item: AH9QRN Model: 30-200Cross Ref: 41AA52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
ApplicationAgriculture, Automotive, Industrial
Bulk Capacity16 oz.
Cartridge Capacity14 oz.
For Use WithAny Greaseable Fitting
Grease Gun Handle StyleLever
Grease Gun Loading MethodBulk, Cartridge
Max. Operating Pressure6000 psi
Nozzle Extension TypeRigid Pipe
Pipe Length4"
Strokes Per Oz.40
Tether CapableNot Tether Capable
Tube ColorBlack
Tube MaterialSteel
Variable Stroke / Full StrokeVariable Stroke
Barrel ColorBlack
Barrel Length14 5/8"
Barrel MaterialSteel
FeaturesDo It Yourself Automotive Use
Handle StyleLever Grip
Includes5-3/8" Angled Pipe and Coupler
Loading MethodCartridge, Suction
Maximum Operating Pressure6000 psi
Nozzle TypeRigid
Product TypeManual Grease Gun
Rigid Pipe Length5 3/8"
Rigid Pipe StyleAngled
Strokes Per Oz40
Tether CapabilitiesNot Tether Capable
Volume Per Stroke1 oz.

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)6.6
Ship length (cm)37.85
Ship width (cm)12.7
Country of OriginCN

Product Details:

    • Grease Gun Loading Method : Cartridge, Bulk
    • Strokes Per Oz. : 40.0
    • Variable Stroke / Full Stroke : Variable Stroke

Product Variants

ProductModelGrease Gun Handle StyleNozzle Extension TypeMax. Operating PressureTube ColorPipe LengthGrease Gun Loading MethodCartridge CapacityBulk CapacityPrice
PLEWS-LUBRIMATIC 30-300 Grease Gun P. Grip 16 Ounce Bulk | AH9QRP 41AA53 30-300Pistol GripRigid Pipe5000 psiBlack3 1/2"Bulk, Cartridge14 oz.16 oz.€43.33
PLEWS-LUBRIMATIC 30-416 Grease Gun 16 oz Bulk | AH9QRQ 41AA54 30-416Pistol GripFlex Hose7000 psiBlack-Bulk, Cartridge, Suction14 oz.16 oz.€54.36
PLEWS-LUBRIMATIC 30-465 Grease Gun Plated Lever 16 Ounce Bulk | AH9QRR 41AA55 30-465LeverRigid Pipe7000 psiSilver4"-14 oz.16 oz.€49.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBRIMATIC 30-200 Grease Gun Lever 16 Ounce Bulk
€38.82 /unit