Flat Shipping

Flat Shipping at €24.99 + VAT

PLATO CS-14M Tip Cleaning Sponge Pk 10 | AF7QRA 22HU73

PLATO CS-14M Tip Cleaning Sponge Pk 10

Item: AF7QRA Model: CS-14MCross Ref: 22HU73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Cleaning Sponge
Size2.75" x 2.15" x 1"
ApplicationElectronic Assembly, Electronic Repair, Electronic Rework, Soldering
FeaturesExtend Tip Life, Remove Excess Solder, Remove Surface Oxides
For Use WithWeller T52241999
IncludesHoles
MaterialCellulose
Overall Depth1"
Overall Height2 3/4"
Overall Width2 1/5"
Product TypeSwiss Cheese-Style Tip Cleaning Sponge

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)5.59
Ship width (cm)9.65
HS code3920710000

Product Variants

ProductModelSizePrice
PLATO CS-1 Tip Cleaning Sponge Pk 10 | AF7QQY 22HU71 CS-12.12" x 1.5" x 1"€2.80
PLATO CS-14 Tip Cleaning Sponge Pk 10 | AF7QQZ 22HU72 CS-142.75" x 2.15" x 1"€3.17
PLATO CS-17 Tip Cleaning Sponge | AF7QRB 22HU74 CS-1717" x 8.5" x 0.625"€49.38
PLATO CS-36 Tip Cleaning Sponge Pk 10 | AF7QRC 22HU77 CS-363.5" x 2.25" x 1"€4.76
PLATO CS-44 Tip Cleaning Sponge Pk 10 | AF7QRD 22HU79 CS-442.7" x 2.7" x 1"€4.28
PLATO CS-44/625 Tip Cleaning Sponge Pk 10 | AF7QRE 22HU80 CS-44/6252.7" x 2.7" x 0.625"€3.68
PLATO CS-47 Tip Cleaning Sponge Pk 10 | AF7QRF 22HU82 CS-473.2" x 2.1" x 1"€4.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLATO CS-14M Tip Cleaning Sponge Pk 10
€4.61 /unit