PLASTIC SUPPLY PVCHS130 Intake Fume Hood Pvc 8 In | AF2LFW 6UXY1

PLASTIC SUPPLY PVCHS130 Intake Fume Hood Pvc 8 In

Item: AF2LFW Model: PVCHS130Cross Ref: 6UXY1
In Stock

Get it by Monday, Jun 16

€542.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Fume Hood
Duct Size8"
Height19 1/4"
Length30"
MaterialPVC
ColorDark Gray
For Duct Diameter8"
Inlet Diameter8 5/8"
Intake Slot Height1"
Intake Slot Length28"
Material GradeType 1
Material Thickness1/4"
Maximum Pressure Rating10 in. wc
Maximum Temperature Rating140°F
Number Of Intake Slots2
Overall Height19 1/4"
Overall Length30"
Overall Width30"
Product TypeIntake Fume Hood
SeriesPVCHS Series
StandardsASTM D1784, CELL CLASS 12454
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.19
Ship height (cm)49.28
Ship length (cm)76.45
Ship width (cm)24.38
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizePrice
PLASTIC SUPPLY PVCHS112 Intake Fume Hood Pvc 4 In | AF2LFU 6UXX9 PVCHS1124"€332.16
PLASTIC SUPPLY PVCHS124 Intake Fume Hood Pvc 6 In | AF2LFV 6UXY0 PVCHS1246"€443.58
PLASTIC SUPPLY PVCHS136 Intake Fume Hood Pvc 10 In | AF2LFX 6UXY2 PVCHS13610"€657.02
PLASTIC SUPPLY PVCHS148 Intake Fume Hood Pvc 12 In | AF2LFY 6UXY3 PVCHS14812"€887.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCHS130 Intake Fume Hood Pvc 8 In
€542.22 /unit