PLASTIC SUPPLY PVCHS136 Intake Fume Hood Pvc 10 In | AF2LFX 6UXY2

PLASTIC SUPPLY PVCHS136 Intake Fume Hood Pvc 10 In

Item: AF2LFX Model: PVCHS136Cross Ref: 6UXY2
In Stock

Get it by Wednesday, Jun 11

€721.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Fume Hood
Duct Size10"
Height21"
Length36"
MaterialPVC
ColorDark Gray
For Duct Diameter10"
Inlet Diameter10 3/4"
Intake Slot Length34"
Material GradeType 1
Material Thickness1/4"
Overall Height21"
Overall Length36"
Overall Width36"
Product TypeIntake Fume Hood
StandardsASTM D1784, CELL CLASS 12454
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)28.89
Ship length (cm)91.44
Ship width (cm)54.61
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizePrice
PLASTIC SUPPLY PVCHS112 Intake Fume Hood Pvc 4 In | AF2LFU 6UXX9 PVCHS1124"€332.16
PLASTIC SUPPLY PVCHS124 Intake Fume Hood Pvc 6 In | AF2LFV 6UXY0 PVCHS1246"€443.58
PLASTIC SUPPLY PVCHS130 Intake Fume Hood Pvc 8 In | AF2LFW 6UXY1 PVCHS1308"€500.79
PLASTIC SUPPLY PVCHS148 Intake Fume Hood Pvc 12 In | AF2LFY 6UXY3 PVCHS14812"€887.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCHS136 Intake Fume Hood Pvc 10 In
€721.79 /unit