Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCC06 Coupling Pvc 6 Inch | AF2RZQ 6XMF5

PLASTIC SUPPLY PVCC06 Coupling Pvc 6 Inch

Item: AF2RZQ Model: PVCC06Cross Ref: 6XMF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Duct Size6"
Length5 7/8"
MaterialPVC
ColorDark Gray
FinishUnfinished
For Duct Diameter6"
Inlet Diameter6 5/8"
Inside Diameter6 5/8"
Overall Height5 7/8"
Overall Length5 7/8"
Overall Width7"
Product TypeCoupling
StandardsASTM D1784, CELL CLASS 12454
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizeMaterialPrice
PLASTIC SUPPLY PVCC08 Coupling Pvc 8 Inch | AF2LCM 6UXN4 PVCC088"PVC€52.70
PLASTIC SUPPLY PVCC10 Coupling Pvc 10 Inch | AF2LCN 6UXN5 PVCC1010"PVC€60.91
PLASTIC SUPPLY PVCC12 Coupling Pvc 12 Inch | AF2LCP 6UXN6 PVCC1212"PVC€69.44
PLASTIC SUPPLY PVCC14 Coupling Pvc 14 Inch | AF2LCQ 6UXN7 PVCC1414"PVC€80.56
PLASTIC SUPPLY PVCC16 Coupling Pvc 16 Inch | AF2LCR 6UXN8 PVCC1616"PVC€87.76
PLASTIC SUPPLY PVCC04 Coupling Pvc 4 Inch | AF2RZP 6XMF4 PVCC044"PVC€28.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCC06 Coupling Pvc 6 Inch
€50.32 /unit