Item | Blower |
Airflow @ 1.500 In Sp | 600 CFM |
Airflow @ 2.000 In Sp | 600 CFM |
Airflow @ 2.500 In Sp | 600 CFM |
Airflow @ 3.000 In Sp | 650 CFM |
Airflow @ 4.000 In Sp | 650 CFM |
Amps | 13.8/6.9A |
Assembled/unassembled | Fully Assembled |
Bearing Type | Permanently Lubricated Ball, Sealed |
Corrosion Resistance | Yes |
Dba @ 5 Ft. | 73 dBA |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Drive Type | Direct Drive |
For Air Type | Clean Air, Contaminated, Damp, Dirty And Dusty, Emergency Smoke Control, High Temperature |
Frequency | 60 Hz |
Housing Height | 24 5/8" |
Housing Material | Plastic |
Housing Width | 15 1/4" |
Includes | Motor Mounting Base |
Inlet Dia. | 6 1/4" |
Max. Ambient Temp. | -13°F |
Max. Static Pressure | 5.5 in. wc |
Maximum Fan Speed | 3450 RPM |
Maximum Inlet Air Temperature | 140°F |
Min. Ambient Temp. | -40°C |
Minimum Fan Speed | 3450 RPM |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Frame Designation | 71 |
Motor Hp | 1 1/2 hp |
Motor Speed | 3450 RPM |
Mounting Hardware Included | Yes |
Mounting Orientation | Multiposition |
Number Of Discharge Positions | 2 |
Number Of Inlet | 1 |
Outlet Dia. | 6 1/4" |
Outlet Shape | Round |
Outlet Type | Non Flanged |
Overall Depth | 20" |
Overall Height | 24 5/8" |
Overall Width | 15 1/4" |
Overload Thermal Protection | Yes |
Phase | 1 |
Rotation | CCW |
Shaft Dia. | 14 mm |
Voltage | 115/230V AC |
Wheel Dia. | 7 7/8" |
Wheel Material | Plastic |
Wheel Type | Forward Curve |
Wheel Width | 4 1/8" |
Assembly | Assembled |
Corrosion Resistant | Yes |
Current | 13.8/6.9A |
Drive Package With Motor Included? | Yes |
Includes Mounting Hardware | Yes |
Inlet Diameter | 6 1/4" |
Maximum Ambient Temperature | -13°F |
Maximum Static Pressure | 5 1/2 in. wc |
Minimum Ambient Temperature | -40°F |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Horsepower | 1 1/2 hp |
Nameplate Voltage | 115/230V AC |
Number Of Inlets | 1 |
Oem Replacement | No |
Outlet Diameter | 6 1/4" |
Shaft Diameter | 14 mm |
Sound Level | 73 dbA @ 5 ft. |
Standards | AMCA AIR PERFORMANCE CERTIFIED, CSA CERTIFIED, UL LISTED |
Thermal Overload Protection | Yes |
Wheel Diameter | 7 7/8" |