PLAST-O-MATIC TEBVB5-1-150VT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Viton Seal, Pvc Body, 1-1/2 Size | CD4MEE

PLAST-O-MATIC TEBVB5-1-150VT-PV Ball Valve, Electric Actuated, 3-Way, 2 Hole, Viton Seal, PVC, 1-1/2 Inch Size

Item: CD4MEE Model: TEBVB5-1-150VT-PV
Limited Availability
€1,242.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve
Actuator TypeStandard
Anti-condensation Heater Power4 W
Connection TypeThreaded
Drive TypeDouble-D
Full Load Amps @ 110v, 1 Phase0.17A
Full Load Amps @ 240v, 1 Phase0.09A
Height8 21/25"
Length6 3/4"
Max. Brake Torque221 lbs.-in.
Max. Run Torque177 lbs.-in.
Motor Switch2 x V3
No Load Working Time @ 0-90 Deg5.5 sec.
No Load Working Time @ 180 Deg11 sec.
On/off Duty Rating221 lbs.-in.
Phase1
Temp. Range-4°F to +158°F
Valve Ball OptionsNot Included
Valve Size1 1/2"
Valve Type3 Ways
Voltage85-240V AC/DC
Width4.34"
Working Angle90°, 180°

Product Variants

ProductModelValve SizeSeal MaterialValve Ball OptionsVoltageTemp. RangePrice
PLAST-O-MATIC TEBVB5-1-050EPT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Epdm Seal, Pvc Body, 1/2" Size | CD4MDX TEBVB5-1-050EPT-PV1/2"-Not Included85-240V AC/DC-4°F to +158°F€1,060.92
RFQ
PLAST-O-MATIC TEBVB5-1-050VT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Viton Seal, Pvc Body, 1/2" Size | CD4MDY TEBVB5-1-050VT-PV1/2"-Not Included85-240V AC/DC-4°F to +158°F€1,063.44
RFQ
PLAST-O-MATIC TEBVB5-1-075EPT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Epdm Seal, Pvc Body, 3/4" Size | CD4MDZ TEBVB5-1-075EPT-PV3/4"-Not Included85-240V AC/DC-4°F to +158°F€1,081.08
RFQ
PLAST-O-MATIC TEBVB5-1-075VT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Viton Seal, Pvc Body, 3/4" Size | CD4MEA TEBVB5-1-075VT-PV3/4"-Not Included85-240V AC/DC-4°F to +158°F€1,084.86
RFQ
PLAST-O-MATIC TEBVB5-1-100EPT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Epdm Seal, Pvc Body, 1" Size | CD4MEB TEBVB5-1-100EPT-PV1"-Not Included85-240V AC/DC-4°F to +158°F€1,125.18
RFQ
PLAST-O-MATIC TEBVB5-1-100VT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Viton Seal, Pvc Body, 1" Size | CD4MEC TEBVB5-1-100VT-PV1"-Not Included85-240V AC/DC-4°F to +158°F€1,132.74
RFQ
PLAST-O-MATIC TEBVB5-1-150EPT-PV Ball Valve, Electric Actuated, 3-way, 2 Hole, Epdm Seal, Pvc Body, 1-1/2" Size | CD4MED TEBVB5-1-150EPT-PV1 1/2"-Not Included85-240V AC/DC-4°F to +158°F€1,236.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TEBVB5-1-150VT-PV Ball Valve, Electric Actuated, 3-Way, 2 Hole, Viton Seal, PVC, 1-1/2 Inch Size
€1,242.36 /unit