PLAST-O-MATIC TCAFEN5-1-200VT-CP-A  | CW9FJG

PLAST-O-MATIC TCAFEN5-1-200VT-CP-A Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, CPVC, 2 Inch Size

Item: CW9FJG Model: TCAFEN5-1-200VT-CP-A
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)34.11
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFEN5-1-200EPFL-CP  | CW9FHJ TCAFEN5-1-200EPFL-CPTCAFEN5-1-200EPFL-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPFL-CP-A  | CW9FHK TCAFEN5-1-200EPFL-CP-ATCAFEN5-1-200EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPFL-PV  | CW9FHL TCAFEN5-1-200EPFL-PVTCAFEN5-1-200EPFL-PV-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPFL-PV-A  | CW9FHM TCAFEN5-1-200EPFL-PV-ATCAFEN5-1-200EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPS-CP  | CW9FHN TCAFEN5-1-200EPS-CPTCAFEN5-1-200EPS-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPS-CP-A  | CW9FHP TCAFEN5-1-200EPS-CP-ATCAFEN5-1-200EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-200EPS-PV  | CW9FHQ TCAFEN5-1-200EPS-PVTCAFEN5-1-200EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFEN5-1-200VT-CP-A Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, CPVC, 2 Inch Size