PLAST-O-MATIC TCAFE5-1-075VFL-PV  | CW9EZQ

PLAST-O-MATIC TCAFE5-1-075VFL-PV Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, PVC, 3/4 Inch Size

Item: CW9EZQ Model: TCAFE5-1-075VFL-PV
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)25.78
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFE5-1-075EPFL-CP  | CW9EZA TCAFE5-1-075EPFL-CPTCAFE5-1-075EPFL-CP-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPFL-CP-A  | CW9EZB TCAFE5-1-075EPFL-CP-ATCAFE5-1-075EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPFL-PV  | CW9EZC TCAFE5-1-075EPFL-PVTCAFE5-1-075EPFL-PV-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPFL-PV-A  | CW9EZD TCAFE5-1-075EPFL-PV-ATCAFE5-1-075EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPS-CP  | CW9EZE TCAFE5-1-075EPS-CPTCAFE5-1-075EPS-CP-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPS-CP-A  | CW9EZF TCAFE5-1-075EPS-CP-ATCAFE5-1-075EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFE5-1-075EPS-PV  | CW9EZG TCAFE5-1-075EPS-PVTCAFE5-1-075EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFE5-1-075VFL-PV Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, PVC, 3/4 Inch Size