Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4904BI Wall Switch, Toggle Switch, 4-Way, Ivory, 20 A, Screw Terminals, Screw Terminals | CP9EFD

GRAINGER 4904BI Wall Switch, Toggle Switch, 4-Way, Ivory, 20 A, Screw Terminal

Item: CP9EFD Model: 4904BICross Ref: 52HE77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch
Amps20A
ColorIvory
Height1.66"
Hp2 hp
Number Of Switches1
Switch FunctionMaintained
Switch TypeFour Way , Toggle
Voltage120/277V AC
Width1.91"
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating20A
Horsepower Rating2 hp
MarketIndustrial Grade
Overall Height1.7"
Overall Width1.9"
StandardsUL/CSA
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSwitch TypeSwitch FunctionNumber Of SwitchesColorWire Connection LocationMarketLock StyleWire Connection TypePrice
GRAINGER BRYRC101W Combination Device, Toggle Switch, Single Pole/Double Throw, White, 15 A, Screw Terminals | CP9ECY BRYRC101WSPDTMaintained2WhiteSide--Screw Terminals€13.64
GRAINGER 9903GLI Illuminated Wall Switch, Rocker Switch, 3-Way, Ivory, 20 A, Screw Terminals | CP9ECZ 9903GLIRockerMaintained1IvoryBack, Side--Screw Terminals€22.55
GRAINGER 9903GLW Illuminated Wall Switch, Rocker Switch, 3-Way, White, 20 A, Screw Terminals | CR3CPQ 9903GLWRockerMaintained1WhiteBack, Side--Screw Terminals€22.55
GRAINGER 9901GLI Illuminated Wall Switch, Rocker Switch, Single Pole, Ivory, 20 A, Screw Terminals | CP9EDA 9901GLIRockerMaintained1IvoryBack, Side--Screw Terminals€18.26
GRAINGER 9901GLW Illuminated Wall Switch, Rocker Switch, Single Pole, White, 20 A, Screw Terminals | CP9EDB 9901GLWRockerMaintained1WhiteBack, Side--Screw Terminals€18.26
GRAINGER 4803GLI Illuminated Wall Switch, Toggle Switch, 3-Way, Ivory, 15 A, Screw Terminals | CP9EDC 4803GLIToggleMaintained1IvoryBack, Side--Screw Terminals€65.70
GRAINGER 4801GLI Illuminated Wall Switch, Toggle Switch, Single Pole, Ivory, 15 A, Screw Terminals | CP9EDD 4801GLIToggleMaintained1IvoryBack, Side--Screw Terminals€43.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4904BI Wall Switch, Toggle Switch, 4-Way, Ivory, 20 A, Screw Terminal
€19.54 /unit