PLAST-O-MATIC PS300EPW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 3 Size | CD4JXY

PLAST-O-MATIC PS300EPW11-120/60-PV Solenoid Valve, Pilot Operated, PTFE Bellow, PVC, 3 Inch Size

Item: CD4JXY Model: PS300EPW11-120/60-PV
Limited Availability
€2,644.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Solenoid Valve
Coefficient Of Volume80
Environmental Rating - ValvesIndoor, Outdoor
MaterialPVC
OperationPilot Operated
Orifice Dia.3"
Pipe Size - Valves3"
Seal MaterialEPDM
Valve Size3"

Product Variants

ProductModelSeal MaterialMaterialValve SizeCoefficient Of VolumeOrifice Dia.OperationPrice
PLAST-O-MATIC PS050VW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 1/2" Size | CD4JXL PS050VW11-120/60-PVVitonPVC1/2"--Pilot Operated€914.76
RFQ
PLAST-O-MATIC PS050EPW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 1/2" Size | CD4JXM PS050EPW11-120/60-PVEPDMPVC1/2"-63/64"Pilot Operated€889.56
RFQ
PLAST-O-MATIC PS075VW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 3/4" Size | CD4JXN PS075VW11-120/60-PVVitonPVC3/4"--Pilot Operated€950.04
RFQ
PLAST-O-MATIC PS075EPW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 3/4" Size | CD4JXP PS075EPW11-120/60-PVEPDMPVC3/4"-63/64"Pilot Operated€924.84
RFQ
PLAST-O-MATIC PS100VW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 1" Size | CD4JXQ PS100VW11-120/60-PVVitonPVC1"--Pilot Operated€995.40
RFQ
PLAST-O-MATIC PS100EPW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 1" Size | CD4JXR PS100EPW11-120/60-PVEPDMPVC1"-63/64"Pilot Operated€961.38
RFQ
PLAST-O-MATIC PS150VW11-120/60-PV Solenoid Valve, Pilot Operated, Ptfe Bellow, Pvc Body, 1-1/2" Size | CD4JXT PS150VW11-120/60-PVVitonPVC1 1/2"28-Pilot Operated€1,379.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PS300EPW11-120/60-PV Solenoid Valve, Pilot Operated, PTFE Bellow, PVC, 3 Inch Size
€2,644.74 /unit