PLAST-O-MATIC PRH025V-TF Pressure Regulator, Spring, PVC Seal, PTFE, 1/4 Inch Size

Item: CD4HTP Model: PRH025V-TF
Limited Availability
€1,609.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Body MaterialPTFE
Inlet Size1/4"
Seal MaterialFKM

Product Variants

ProductModelInlet SizeOutlet SizeSeal MaterialMax. Temp.Adjustable Pressure RangePressure Adjustment RangeConnection TypePrice
PLAST-O-MATIC PRH025V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1/4" Size | AA3AXH 11G071 PRH025V-PV1/4"1/4"Viton140°F10 psi to 125 psi10 psi to 125 psiFNPT€497.04
PLAST-O-MATIC PRH300V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 3" Size | AA3AXP 11G077 PRH300V-PV3"3"Viton140°F10 psi to 125 psi10 psi to 125 psiFNPT€2,825.81
PLAST-O-MATIC PRH025V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 1/4" Size | AA3AXQ 11G078 PRH025V-PP1/4"1/4"Viton180°F10 psi to 125 psi10 psi to 125 psiFNPT€587.31
PLAST-O-MATIC PRH025EP-PV Pressure Regulator, Spring, Epdm Seal, Pvc Body, 1/4" Size | CD4HRC PRH025EP-PV1/4"-EPDM----€651.42
RFQ
PLAST-O-MATIC PRH300EP-PV Pressure Regulator, Spring, Epdm Seal, Pvc Body, 3" Size | CD4HRJ PRH300EP-PV3"-EPDM----€4,125.24
RFQ
PLAST-O-MATIC PRH400V-PV Pressure Regulator, Spring, Pvc Seal, Pvc Body, 4" Size | CD4HRK PRH400V-PV4"-FKM-----
RFQ
PLAST-O-MATIC PRH400EP-PV Pressure Regulator, Spring, Epdm Seal, Pvc Body, 4" Size | CD4HRL PRH400EP-PV4"-EPDM-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PRH025V-TF Pressure Regulator, Spring, PVC Seal, PTFE, 1/4 Inch Size
€1,609.02 /unit