Flat Shipping

Flat Shipping at €24.99 + VAT

PLAST-O-MATIC GYWX400V-PP Sight Glasses, Wafer Style, Polypropylene Body, 4 Size | AA3GEY 11K434

PLAST-O-MATIC GYWX400V-PP Sight Glasses, Wafer Style, Polypropylene, 4 Inch Size

Item: AA3GEY Model: GYWX400V-PPCross Ref: 11K434
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,945.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSight Glass, Moisture Indicator
Bolt MaterialStainless Steel
Connection MaterialPolypropylene
Connection TypeFlanged
Max. Pressure110 psi
Overall Length5 5/8"
Pipe Size4"
Seal MaterialViton
Sight Length3 5/8"
Temp. Range+32°F to +180°F
Body MaterialPolypropylene
Bolt Length9"
Bolt Thread Size5/8"-11
Flange Thickness1 1/32"
Flow DirectionAny Direction
Fluid ConnectionFlange
For Fluid TypeUltra-Pure Liquids
For Pipe Size4"
Includes Mounting HardwareNo
Max. Operating Pressure115 psi
Maximum Flange Inside Diameter4 5/16"
Maximum Operating Temperature180°F
Media Temp. Range40°F to 180°F
Minimum Operating Temperature40°F
Mounting OrientationHorizontal, Vertical
Number Of Bolts8
Number Of WallsDouble
Resistance PropertiesCorrosion Resistant, Ultraviolet Resistant
StandardsANSI
Wafer Assembly Diameter6 7/8"
Wafer Assembly Length5 5/8"
Window MaterialAcrylic

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)18.8
Ship length (cm)26.42
Ship width (cm)23.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelOverall LengthConnection MaterialMax. PressureTemp. RangeSight LengthPipe SizeConnection TypeSeal MaterialPrice
PLAST-O-MATIC GYWX400V-PV Sight Glasses, Wafer Style, PVC Body, 4" Size | AA3GER 11K428 GYWX400V-PV5 5/8"PVC110 psi+32°F to +140°F3 5/8"4"FlangedViton€1,624.58
PLAST-O-MATIC GYWX600V-PV Sight Glasses, Wafer Style, PVC Body, 6" Size | AA3GET 11K429 GYWX600V-PV6 1/8"PVC70 psi+32°F to +140°F4 1/4"6"FlangedViton€1,936.97
PLAST-O-MATIC GYWX800V-PV Sight Glasses, Wafer Style, PVC Body, 8" Size | AA3GEU 11K430 GYWX800V-PV6.3"PVC50 psi+32°F to +140°F4 1/4"8"FlangedViton€1,983.43
PLAST-O-MATIC GYWX600V-PP Sight Glasses, Wafer Style, Polypropylene Body, 6" Size | AA3GEZ 11K435 GYWX600V-PP6.1"Polypropylene70 psi+32°F to +180°F4 1/4"6"FlangedViton€2,058.06
PLAST-O-MATIC GYWX800V-PP Sight Glasses, Wafer Style, Polypropylene Body, 8" Size | AA3GFA 11K436 GYWX800V-PP6.3"Polypropylene50 psi+32°F to +180°F4 1/4"8"FlangedViton€2,332.48
PLAST-O-MATIC GYWX400V-CP Sight Glasses, Wafer Style, Cpvc Body, 4" Size | CD4KAY GYWX400V-CP--------€1,811.88
RFQ
PLAST-O-MATIC GYWX600V-CP Sight Glasses, Wafer Style, Cpvc Body, 6" Size | CD4KAZ GYWX600V-CP--------€2,155.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC GYWX400V-PP Sight Glasses, Wafer Style, Polypropylene, 4 Inch Size
€1,945.34 /unit