Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PLAST-O-MATIC FC100EP-006-PV Flow Control Valve, EPDM Seal, PVC Body, 1 Size, 6 gpm | AA3AWM 11G052

PLAST-O-MATIC FC100EP-006-PV Flow Control Valve, EPDM Seal, PVC, 1 Inch Size, 6 gpm

Item: AA3AWM Model: FC100EP-006-PVCross Ref: 11G052
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€252.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Body MaterialPVC
ConnectionFNPT
Diameter2"
Diaphragm MaterialEPDM
Flow Rate6 GPM
Overall Length3 1/2"
Pipe Size1"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.64
Ship length (cm)12.19
Ship width (cm)8.38
HS code8481809015
Country of OriginUS

Product Details:

    • Min. Pressure Drop (15 psi)

Product Variants

ProductModelFlow RateConnectionPrice
PLAST-O-MATIC FC100EP-005-PV Flow Control Valve, EPDM Seal, PVC Body, 1" Size, 5 gpm | AA3AWL 11G051 FC100EP-005-PV5 GPMFNPT€222.18
PLAST-O-MATIC FC100EP-007-PV Flow Control Valve, EPDM Seal, PVC Body, 1" Size, 7 gpm | AA3AWN 11G053 FC100EP-007-PV7 GPMFNPT€222.18
PLAST-O-MATIC FC100EP-008-PV Flow Control Valve, EPDM Seal, PVC Body, 1" Size, 8 gpm | AA3AWP 11G054 FC100EP-008-PV8 GPMFNPT€222.18
PLAST-O-MATIC FC100EP-009-PV Flow Control Valve, Epdm Seal, Pvc Body, 1" Size, 9 Gpm | CD4HHU FC100EP-009-PV---
RFQ
PLAST-O-MATIC FC100EP-010-PV Flow Control Valve, Epdm Seal, Pvc Body, 1" Size, 10 Gpm | CD4HHV FC100EP-010-PV---
RFQ
PLAST-O-MATIC FC100EP-011-PV Flow Control Valve, Epdm Seal, Pvc Body, 1" Size, 11 Gpm | CD4HHW FC100EP-011-PV---
RFQ
PLAST-O-MATIC FC100EP-012-PV Flow Control Valve, Epdm Seal, Pvc Body, 1" Size, 12 Gpm | CD4HHX FC100EP-012-PV---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC FC100EP-006-PV Flow Control Valve, EPDM Seal, PVC, 1 Inch Size, 6 gpm
€252.36 /unit