PLAST-O-MATIC CAFEN1-1-40VS-CP  | CW9BXP

PLAST-O-MATIC CAFEN1-1-40VS-CP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, CPVC, 40 mm Size

Item: CW9BXP Model: CAFEN1-1-40VS-CP
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-40EPS-CP  | CW9BXL CAFEN1-1-40EPS-CPCAFEN1-1-40EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-40EPS-PP  | CW9BXM CAFEN1-1-40EPS-PPCAFEN1-1-40EPS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-40EPS-PV  | CW9BXN CAFEN1-1-40EPS-PVCAFEN1-1-40EPS-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-40VS-PP  | CW9BXQ CAFEN1-1-40VS-PPCAFEN1-1-40VS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-40VS-PV  | CW9BXR CAFEN1-1-40VS-PVCAFEN1-1-40VS-PV-
RFQ
PLAST-O-MATIC CAFEN1-2-40EPS-CP  | CW9CLX CAFEN1-2-40EPS-CPCAFEN1-2-40EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-2-40EPS-PP  | CW9CLY CAFEN1-2-40EPS-PPCAFEN1-2-40EPS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-1-40VS-CP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, CPVC, 40 mm Size