PLAST-O-MATIC CAFE1-1-037EPFL-RPF  | CW9AUJ

PLAST-O-MATIC CAFE1-1-037EPFL-RPF Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Red Kynar, 3/8 Inch Size

Item: CW9AUJ Model: CAFE1-1-037EPFL-RPF
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)23.44
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-037EPFL-CP  | CW9AUE CAFE1-1-037EPFL-CPCAFE1-1-037EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-037EPFL-PF  | CW9AUF CAFE1-1-037EPFL-PFCAFE1-1-037EPFL-PF-
RFQ
PLAST-O-MATIC CAFE1-1-037EPFL-PP  | CW9AUG CAFE1-1-037EPFL-PPCAFE1-1-037EPFL-PP-
RFQ
PLAST-O-MATIC CAFE1-1-037EPFL-PV  | CW9AUH CAFE1-1-037EPFL-PVCAFE1-1-037EPFL-PV-
RFQ
PLAST-O-MATIC CAFE1-1-037EPS-CP  | CW9AUK CAFE1-1-037EPS-CPCAFE1-1-037EPS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-037EPS-PF  | CW9AUL CAFE1-1-037EPS-PFCAFE1-1-037EPS-PF-
RFQ
PLAST-O-MATIC CAFE1-1-037EPS-PP  | CW9AUM CAFE1-1-037EPS-PPCAFE1-1-037EPS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-037EPFL-RPF Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Red Kynar, 3/8 Inch Size