PIP 68-103/XL Hand Protection Leather Driver Gloves, XL, Natural, Dozen | CL9JXC

PIP 68-103/XL Hand Protection Leather Driver Gloves, XL, Natural, Dozen

Item: CL9JXC Model: 68-103/XLCross Ref: 581U10
In Stock

Get it by Tuesday, Jun 17

€98.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Additional Hazard ProtectionNone
Ansi/isea Abrasion LevelNot Rated
Cuff ColorBeige
Cuff Length2 1/2"
Cuff MaterialLeather
Cuff StyleShirred Slip On
Double PalmNo
En 388 Impact RatedNo
En 388 RatingNot Tested
Finger CoverageFull Finger
Glove Back ColorGray
Glove Back MaterialCowhide
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length10 3/16"
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather GradeStandard
MaterialCowhide Drivers
Oil ResistantNo
Pairs Per Package12
Palm ColorBeige
Palm StyleSingle Layer
Reflective BackingNo
Series68-103 Series
Size- AlphaXL
Size- Numeric10
Sold AsPair
Stitching MaterialNylon
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 19.2465
Ship height (cm)27.99
Ship length (cm)62.99
Ship width (cm)27
Country of OriginIN

Product Variants

ProductModelAnsi/isea Cut LevelLeather Glove StyleHand Protection StyleFinger CoverageLeather Coverage StyleThumb StyleFeaturesLiner MaterialPkg. Qty.Price
PIP 68-168/XXL Hand Protection Leather Driver Gloves, 2XL, Brown, Dozen | CL9KAU 68-168/XXL--------1€142.13
PIP WA2505A/2XL Hand Protection Leather Driver Gloves, 2XL, Brown, Pair | CL9RJR WA2505A/2XL--------1€10.37
PIP 9920K/2XL Hand Protection Leather Driver Gloves, 2XL, Gold, Dozen | CL9NEK 9920K/2XL--------1€348.84
PIP 71-3601/XXL Hand Protection Leather Driver Gloves, 2XL, Gray, Dozen | CL9KKW 71-3601/XXL--------1€106.49
PIP 1JL9066K2X Hand Protection Leather Driver Gloves, 2XL, Hi-Vis Orange, Pair | CL8XHY 1JL9066K2X--------1€7.22
PIP 68-101/XXL Hand Protection Leather Driver Gloves, 2XL, Natural, Dozen | CL9JWW 68-101/XXL--------12€123.44
PIP 68-103/XXL Hand Protection Leather Driver Gloves, 2XL, Natural, Dozen | CL9JXD 68-103/XXL--------12€121.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 68-103/XL Hand Protection Leather Driver Gloves, XL, Natural, Dozen
€98.25 /unit