Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 67-256/XXL Hand Protection Eternal Use Disposables, 2XL, Yellow, Box | CL9JVN

PIP 67-256/XXL Hand Protection Eternal Use Disposables, 2XL, Yellow, Box

Item: CL9JVN Model: 67-256/XXLCross Ref: 793FV0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove
Acceptable Quality Level (aql)1.5
Anti-staticNo
ColorOrange
Cuff StyleBeaded
Cuff Thickness6 mil.
Disposable Glove TypeChemical Resistant, Food Grade
En Iso 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
En Iso 374 TypeType B
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi, Virus
Finger Thickness6 mil
Interior TypePowder Free
Latex-freeYes
Length9"
MaterialNitrile
Palm Thickness6 mil.
Powdered/powder-freePowder-Free
Silicone-freeYes
Size2XL
Size- Numeric11
Standards21 CFR, ASTM D257, EN 374
Tested For Chemotherapy DrugsNo
Tested For Fentanyl ProtectionNo
TextureFish Scale
Texture LocationFull

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)25.81
Ship length (cm)26.49
Ship width (cm)26.59
Country of OriginCN

Product Variants

ProductModelCuff StyleTextureColorSilicone-freeAnti-staticLatex-freePkg. Qty.Price
PIP 67-246/XXL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JVH 67-246/XXL------1€19.56
PIP 67-306/XXL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JWA 67-306/XXL------1€23.18
PIP 67-307/2XL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JWB 67-307/2XL------1€25.31
PIP 67-308/XXL Hand Protection Eternal Use Disposables, 2XL, Natural, Bag | CL9JWN 67-308/XXL------1€29.34
PIP 67-305/XXL Hand Protection Eternal Use Disposables, 2XL, Orange, Box | CL9JVU 67-305/XXL------1€15.89
PIP 67-307/3XL Hand Protection Eternal Use Disposables, 3XL, Box | CL9JWC 67-307/3XL------1€25.31
PIP 67-308/XXXL Hand Protection Eternal Use Disposables, 3XL, Natural, Bag | CL9JWP 67-308/XXXL------1€29.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 67-256/XXL Hand Protection Eternal Use Disposables, 2XL, Yellow, Box
€29.32 /unit