Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53918  | CX7HDK

CHICAGO-LATROBE 53918 Jobber Length Drill Bit, 25/64 Inch Size, 3-3/4 Inch Flute Length, TiN Finish

Item: CX7HDK Model: 53918Cross Ref: 434L47
Limited Availability
€33.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
No. Of Pieces12
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Decimal Equivalent0.3906
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size25/64"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0809"
Finish - MachiningTiN
Flute Length3 3/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 13/16"
Measurement SystemFractional Inch
Number Of Coolant Holes0
Number Of Flutes2
Overall Length5 1/8"
Series150DH-TN Series
Shank Length1 3/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0477
Ship height (cm)3.81
Ship length (cm)13.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53918 Jobber Length Drill Bit, 25/64 Inch Size, 3-3/4 Inch Flute Length, TiN Finish
€33.72 /unit