Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 67-246/S Hand Protection Eternal Use Disposables, S, Orange, Box | CL9JVF

PIP 67-246/S Hand Protection Eternal Use Disposables, S, Orange, Box

Item: CL9JVF Model: 67-246/SCross Ref: 793FT1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove
Anti-staticNo
ColorBlack
Cuff StyleBeaded
En Iso 374 TypeType B
Finger Thickness6 mil
Interior TypePowder Free
Length9"
MaterialNitrile
Silicone-freeYes
Standards21 CFR, ASTM D257, EN 374, TAA COMPLIANT
Tested For Chemotherapy DrugsNo
Tested For Fentanyl ProtectionNo

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)25.81
Ship length (cm)26.49
Ship width (cm)26.59
Country of OriginCN

Product Variants

ProductModelCuff StyleTextureColorSilicone-freeAnti-staticLatex-freePkg. Qty.Price
PIP 67-246/XXL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JVH 67-246/XXL------1€19.56
PIP 67-306/XXL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JWA 67-306/XXL------1€23.18
PIP 67-307/2XL Hand Protection Eternal Use Disposables, 2XL, Box | CL9JWB 67-307/2XL------1€25.31
PIP 67-308/XXL Hand Protection Eternal Use Disposables, 2XL, Natural, Bag | CL9JWN 67-308/XXL------1€29.34
PIP 67-305/XXL Hand Protection Eternal Use Disposables, 2XL, Orange, Box | CL9JVU 67-305/XXL------1€15.89
PIP 67-256/XXL Hand Protection Eternal Use Disposables, 2XL, Yellow, Box | CL9JVN 67-256/XXL------1€20.72
PIP 67-307/3XL Hand Protection Eternal Use Disposables, 3XL, Box | CL9JWC 67-307/3XL------1€25.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 67-246/S Hand Protection Eternal Use Disposables, S, Orange, Box
€20.32 /unit