Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 500-M Knit Gloves, Size M, ANSI Cut Level A3, Palm, Dipped, Polyurethane, ATA, Smooth, Yellow | CT7UVP

PIP 500-M Knit Gloves, Size M, ANSI Cut Level A3, Palm, Dipped, Polyurethane, ATA, Smooth, Yellow

Item: CT7UVP Model: 500-MCross Ref: 36VC22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA3
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesSilicone-Free
Glove Coating ColorYellow
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchNo
Knit MaterialATA
Knit Material ColorYellow
Latex-freeNo
Liner MaterialLycra, ATA
Lint-freeNo
Pairs Per Package12
PerformanceGeneral Purpose
Silicone-freeYes
SizeM
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level3
Cuff StyleKnit
En Iso 374-5 Microorganism Protection TypeNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Liner MaterialATA, Lycra
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsASTM/ANSI 105-2016

Shipping Info:

Ship weight (kg) 0.7366
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelCoating CoverageSizeAnsi/isea Cut LevelCoating TypeKnit MaterialCoating TextureFeaturesTouchscreen CompatiblePkg. Qty.Price
PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMN 16541XXLPalm And Fingers2XLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541L Knit Gloves, Size L, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMP 16541LPalm And FingersLA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541M Knit Gloves, Size M, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMQ 16541MPalm And FingersMA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541S Knit Gloves, Size S, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMR 16541SPalm And FingersSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XS Knit Gloves, Xs, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMT 16541XSPalm And FingersXSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XL Knit Gloves, Size XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMU 16541XLPalm And FingersXLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 19-D475 Coated Glove, L, 3/4, Foam Nitrile, Dyneema, 1 Pair | CT7UMN 19-D4753/4L-----No1€45.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 500-M Knit Gloves, Size M, ANSI Cut Level A3, Palm, Dipped, Polyurethane, ATA, Smooth, Yellow
€15.54 /pack