Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMN

PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair

Item: CR3MMN Model: 16541XXLCross Ref: 800T89
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA4
Coating CoveragePalm And Fingers
Coating MaterialPolyurethane
Coating TexturePolyurethane
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit Wrist
Double-dippedNo
Fabric Weight21 ga.
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleHand Specific
Glove TypeSeamless Knit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialPolykor
Knit Material ColorGray
Latex-freeNo
Length9 1/2"
Liner MaterialPolykor
Lint-freeNo
Pairs Per Package72
PerformanceHigh Dexterity
Size2XL
Thickness21 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Chemical Resistant, Puncture Resistant
Ansi/isea Abrasion Level3
Ansi/isea Puncture Force150N
Ansi/isea Puncture Level2
Cuff StyleKnit Wrist
En 388 Rating3X31DX
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length9 1/2"
Glove Liner MaterialPolyKor
Glove PerformanceHigh Dexterity
Glove StyleSeamless Knit
Size- Alpha2XL
Size- Numeric11
StandardsANSI, EN

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.54
Ship length (cm)24.13
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoating CoverageSizeAnsi/isea Cut LevelCoating TypeKnit MaterialCoating TextureFeaturesTouchscreen CompatiblePkg. Qty.Price
PIP 16541L Knit Gloves, Size L, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMP 16541LPalm And FingersLA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541M Knit Gloves, Size M, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMQ 16541MPalm And FingersMA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541S Knit Gloves, Size S, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMR 16541SPalm And FingersSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XS Knit Gloves, Xs, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMT 16541XSPalm And FingersXSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XL Knit Gloves, Size XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMU 16541XLPalm And FingersXLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 19-D475 Coated Glove, L, 3/4, Foam Nitrile, Dyneema, 1 Pair | CT7UMN 19-D4753/4L-----No1€45.03
PIP 34-8453 Cut-Resistant Glove, 2Xl, Ansi Cut Level A2, 3/4, Double Dipped, Foam Nitrile, 12 PK | CT7URR 34-84533/42XL-----No12€228.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair
€24.87 /unit