Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 44-3445 Cut-Resistant Glove, L, Ansi Cut Level A3, Palm, Double Dipped, Foam Nitrile, Blue, 12 PK | CT7UTK

PIP 44-3445 Cut-Resistant Glove, L, Ansi Cut Level A3, Palm, Double Dipped, Foam Nitrile, Blue, 12 PK

Item: CT7UTK Model: 44-3445Cross Ref: 55TM14
Limited Availability
€314.98 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
SizeL
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A3
Base Coating CoveragePalm
Base Coating MaterialFoam Nitrile
Coating MaterialFoam Nitrile
Coating TextureDotted
Coating TypeDouble Dipped
Cuff StyleKnit
Double-dippedYes
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesReinforced Thumb Crotch
Glove Hand StyleLeft and Right
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Knit MaterialHPPE
Knit Material ColorBlue
Latex-freeNo
Silicone-freeNo
Size- AlphaL
Size- Numeric9
Thickness15 ga.

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)22.86
Country of OriginLK

Product Variants

ProductModelCoating CoverageSizeAnsi/isea Cut LevelCoating TypeKnit MaterialCoating TextureFeaturesTouchscreen CompatiblePkg. Qty.Price
PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMN 16541XXLPalm And Fingers2XLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541L Knit Gloves, Size L, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMP 16541LPalm And FingersLA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541M Knit Gloves, Size M, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMQ 16541MPalm And FingersMA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541S Knit Gloves, Size S, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMR 16541SPalm And FingersSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XS Knit Gloves, Xs, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMT 16541XSPalm And FingersXSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XL Knit Gloves, Size XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMU 16541XLPalm And FingersXLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 19-D475 Coated Glove, L, 3/4, Foam Nitrile, Dyneema, 1 Pair | CT7UMN 19-D4753/4L-----No1€45.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 44-3445 Cut-Resistant Glove, L, Ansi Cut Level A3, Palm, Double Dipped, Foam Nitrile, Blue, 12 PK
€314.98 /pack