Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 34-8743FY Cut-Resistant Glove, 2Xl, Ansi Cut Level A2, Palm, Dipped, Foam Nitrile, Sandy, 12 PK | CT7URU

PIP 34-8743FY Cut-Resistant Glove, 2Xl, Ansi Cut Level A2, Palm, Dipped, Foam Nitrile, Sandy, 12 PK

Item: CT7URU Model: 34-8743FYCross Ref: 55TL99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
Size2XL
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Cut LevelANSI A2
Coating MaterialFoam Nitrile
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantYes
Glove Coating ColorYellow
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesReinforced Thumb Crotch
Glove Hand StyleLeft and Right
Glove Length11"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Knit MaterialHPPE
Knit Material ColorYellow
Latex-freeNo
Silicone-freeNo
Size- Alpha2XL
Size- Numeric11
Thickness15 ga.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelCoating CoverageSizeAnsi/isea Cut LevelCoating TypeKnit MaterialCoating TextureFeaturesTouchscreen CompatiblePkg. Qty.Price
PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMN 16541XXLPalm And Fingers2XLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541L Knit Gloves, Size L, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMP 16541LPalm And FingersLA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541M Knit Gloves, Size M, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMQ 16541MPalm And FingersMA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541S Knit Gloves, Size S, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMR 16541SPalm And FingersSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XS Knit Gloves, Xs, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMT 16541XSPalm And FingersXSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XL Knit Gloves, Size XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMU 16541XLPalm And FingersXLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 19-D475 Coated Glove, L, 3/4, Foam Nitrile, Dyneema, 1 Pair | CT7UMN 19-D4753/4L-----No1€45.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 34-8743FY Cut-Resistant Glove, 2Xl, Ansi Cut Level A2, Palm, Dipped, Foam Nitrile, Sandy, 12 PK
€245.44 /pack