Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 34-8453 Cut-Resistant Glove, Xs, Ansi Cut Level A2, 3/4, Double Dipped, 12 PK | CT7UVC

PIP 34-8453 Cut-Resistant Glove, Xs, Ansi Cut Level A2, 3/4, Double Dipped, 12 PK

Item: CT7UVC Model: 34-8453Cross Ref: 55TL92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Coating Coverage3/4
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
SizeXS
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Cut LevelANSI A2
Base Coating Coverage3/4
Base Coating MaterialFoam Nitrile
Coating MaterialFoam Nitrile
Coating TextureDotted
Coating TypeDouble Dipped
Cuff StyleKnit
Double-dippedYes
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating Coverage3/4
Glove ConstructionSeamless Knit
Glove FeaturesReinforced Thumb Crotch
Glove Hand StyleLeft and Right
Glove Length7"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Knit MaterialHPPE
Knit Material ColorGreen
Latex-freeNo
Silicone-freeNo
Size- AlphaXS
Size- Numeric6
Thickness15 ga.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelCoating CoverageSizeAnsi/isea Cut LevelCoating TypeKnit MaterialCoating TextureFeaturesTouchscreen CompatiblePkg. Qty.Price
PIP 16541XXL Knit Gloves, Size 2XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMN 16541XXLPalm And Fingers2XLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541L Knit Gloves, Size L, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMP 16541LPalm And FingersLA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541M Knit Gloves, Size M, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMQ 16541MPalm And FingersMA4DippedPolykorPolyurethane-Yes2€16.49
PIP 16541S Knit Gloves, Size S, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMR 16541SPalm And FingersSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XS Knit Gloves, Xs, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMT 16541XSPalm And FingersXSA4DippedPolykorPolyurethane-Yes2€15.14
PIP 16541XL Knit Gloves, Size XL, Ansi Cut Level A4, Palm, Dipped, Polyurethane, Ray, 1 Pair | CR3MMU 16541XLPalm And FingersXLA4DippedPolykorPolyurethane-Yes2€16.49
PIP 19-D475 Coated Glove, L, 3/4, Foam Nitrile, Dyneema, 1 Pair | CT7UMN 19-D4753/4L-----No1€45.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 34-8453 Cut-Resistant Glove, Xs, Ansi Cut Level A2, 3/4, Double Dipped, 12 PK
€223.19 /unit