Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 34-8014/L Hand Protection Seamless Glove Coated, L, Light, Dozen | CL9EFK

PIP 34-8014/L Hand Protection Seamless Glove Coated, L, Light, Dozen

Item: CL9EFK Model: 34-8014/LCross Ref: 575D05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Abrasion Level3
Ansi/isea Puncture Level1
Anti-staticNo
Base Coating MaterialFoam Nitrile
Coating TextureFoam
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
FeaturesSilicone-Free
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialMicroporous Nitrile
Glove ConstructionSeamless Knit
Glove FeaturesSilicone-Free
Glove Length StyleStandard
Glove Safety FeaturesHigh-Visibility
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorOrange
Latex-freeNo
Min. Temp.Not Rated
Palm Coating MaterialMicroporous Nitrile
Silicone-freeYes
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Coating CoveragePalm
Fda CompliantNo
Glove Hand StyleLeft and Right
Glove Length8.7"
Glove StyleKnit
Hazard TypeGeneral Purpose
SeriesMaxiFlex(R) Ultimate(TM) 34-8014
Size- AlphaL
Size- Numeric9
StandardsEN388, EN420, REACH, OKEO-TEX, CE
Thickness15 ga.

Shipping Info:

Ship weight (kg) 7.2405
Ship height (cm)27
Ship length (cm)50.01
Ship width (cm)29.49
Country of OriginLK

Product Variants

ProductModelCuff StyleAnsi/isea Abrasion LevelColorKnit MaterialCoating TypeCoating TextureFeaturesSizePkg. Qty.Price
PIP 1PU300011 Hand Protection Seamless Glove Coated, 11 Inch Size, Gray, Pair | CL8XKU 1PU300011--------1€3.37
PIP 34-600/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9ECZ 34-600/XXL--------1€45.79
PIP 34-640/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDT 34-640/XXL--------1€63.07
PIP 34-643/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDZ 34-643/XXL--------1€32.40
PIP 31-330R/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9CKW 31-330R/XXL--------1€50.76
PIP 33-125/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DKZ 33-125/XXL--------2€2.63
PIP 33-425LY/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DLU 33-425LY/XXL--------12€41.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 34-8014/L Hand Protection Seamless Glove Coated, L, Light, Dozen
€126.73 /pack