PIP 302-0211-LY/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Yellow, Each | CL9AYN

PIP 302-0211-LY/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Yellow, Each

Item: CL9AYN Model: 302-0211-LY/2XCross Ref: 41M514
In Stock

Get it by Tuesday, Jun 17

€22.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame Resistant Tear Away High Visibility Vest
BreakawayYes
Fabric ConstructionSolid
Features2 Mic Tabs
Includes Led LightsNo
MaterialPolyester
Number Of Outside Pockets4
Number Of Pockets With Closure3
Pocket LocationLeft Chest, Outside Waist, Right Chest
Reflective Stripe ColorSilver
Reflective Stripe LocationChest, Waist
Total No. Of Pockets4
# Of Pockets4
Ansi Class2
ClosureHook and Loop
ColorLime
Maximum Chest Size54 19/64"
Safety FeaturesBreakaway
Size2XL
StandardsANSI 107, CAN/CSA Z96
Vest Size2XL

Shipping Info:

Ship weight (kg) 13.392
Ship height (cm)42.01
Ship length (cm)51.99
Ship width (cm)42.01
Country of OriginCN

Product Variants

ProductModelSizeMaterialMaximum Chest SizeNumber Of Outside PocketsReflective Stripe WidthPrice
PIP 300-1000-BL/2X Protective Clothing High Visibilty Vest, 2XL, Each | CL9ATM 300-1000-BL/2X-----€17.26
PIP 302-0800D-BK/2X Protective Clothing High Visibilty Vest, 2XL, Each | CL9BLD 302-0800D-BK/2X-----€34.13
PIP 302-WCENGZOR-2X Protective Clothing High Visibilty Vest, 2XL, Each | CL9BXZ 302-WCENGZOR-2X-----€7.09
PIP 302-0210-OR/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Orange, Each | CL9AYE 302-0210-OR/2X-----€12.60
PIP 302-0211-OR/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Orange, Each | CL9AYY 302-0211-OR/2X-----€14.78
PIP 302-0312-LY/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Orange, Each | CL9AZZ 302-0312-LY/2X-----€25.31
PIP 302-0500-ORG/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Orange, Each | CL9BAE 302-0500-ORG/2X-----€19.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 302-0211-LY/2X Protective Clothing High Visibilty Vest, 2XL, Hi-Vis Yellow, Each
€22.63 /unit